Shop All Outdoor Flushmount Lights
Maxim
Lghtray LED 1-Lght 5" Wide Brushed Aluminum Outdoor Flush Mount Lght
Mfr # 86104AL
Zoro # G1507279
product price: $98.00
/ea
Free Shipping & Returns
$98.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width Aluminum
- Height 5
- Length Brushed Aluminum
- Thickness 120
- Overall Height 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 86104AL
- Zoro # G1507279
- UPC # 783209109698
- Country of Origin China
- Category Outdoor Flushmount Lights
Dimensions
Width | Aluminum |
Height | 5 |
Length | Brushed Aluminum |
Overall Height | 5 |
Overall Length | 6.25 |
Size | Brushed Aluminum |
Details
Thickness | 120 |
For Use With | 3.03 |
Style | Contemporary |
Number of Bulbs | 1 |
Bulb Type | PCB Integrated LED |
ADA Compliant | No |
Collection | Lightray LED |
Dimmable | Yes |
Maximum Wattage Per Bulb | 15 |
Description
Indirect exterior lighting not only provides illumination where you want but it also highlights the building structure for a beautiful architectural effect. Our collection of up and down lighting fixtures are available in both Architectural Bronze and Brushed Aluminum.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING New Haven One-Light Med Wall Lt, Black (P6611-31)
- LIGHT EFFICIENT DESIGN HID LED, 18 W, Mogul Screw (EX39) (LED-8039M345D-A)
- COLUMBIA LIGHTING Recessed Troffer, 36W, 4400 lm, 47-3/4" L (LCAT24-35LWG-EDU)
- PROGRESS LIGHTING 6" Metallic Gray Outdoor Wall Cylinder (P5641-82)
- MAXIM Carriage House 2-Lght 12" Wide Oriental Brnz Outdoor Flush Mount Lght (3429WGOB)
- MAXIM Santa Barbara DC 1-Light 9" Wide Sienna Outdoor Flush Mount Light (3130CDSE)
- MAXIM Coldwater 2-Light 9.25" Wide Burnished Outdoor Flush Mount Light (4059HOBU)
- VAXCEL Yosemite 12in Outdoor Light Bronze (OF33412BBZ)
- VAXCEL Outland 12in Long Arm Outdoor Light Iron (T0351)
- INTENSE Cast Aluminum In-Ground Well Light with Grill, Bronze (IN2563094)
- VAXCEL Bozeman 8in Outdoor Light Bronze (OW35083BBZ)
- Maxim Outdoor Flushmount Lights