Shop All Post Lighting
Maxim
Knoxville 3-Light 9" Wide Bronze Outdoor Pole/Post Mount
Mfr # 1130CLBZ
Zoro # G1508408
product price: $208.00
/ea
Free Shipping & Returns
$208.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Bronze
- Length Bronze
- Bulb Type E12 Candelabra Incandescent
- Dimmable Yes
- Height 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 1130CLBZ
- Zoro # G1508408
- UPC # 783209138438
- Country of Origin China
- Category Post Lighting
Dimensions
Size | Bronze |
Length | Bronze |
Height | 9 |
Width | Aluminum, Glass |
Overall Height | 9 |
Overall Length | 19.5 |
Details
Bulb Type | E12 Candelabra Incandescent |
Dimmable | Yes |
For Use With | 3.98 |
Thickness | 120 |
Maximum Wattage Per Bulb | 40 |
Style | Traditional |
Number of Bulbs | 3 |
Shade Finish | Clear |
Collection | Knoxville |
ADA Compliant | No |
Description
Knoxville is an updated take on the traditional lantern style. Finished in Bronze and with the option of Clear or Frosted glass, our Incandescent version is sure to wow.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Thermo Fisher Scientific Quantstudio 7 replacement light bulb lamp (QUANTSTUDIO 7 THERMO FISHER SCIENTIFIC)
- PROGRESS LIGHTING Gibbes Street Three-Light Lantern (P550004-020)
- COLUMBIA LIGHTING LED MultiPurpose 8' Linear Luminaire with Curved Acrylic Lens, Wide Beam, 9500L, 4000K, 120-277v (MPS8-40ML-CW-EDU)
- FEIT ELECTRIC LED, 5.5 W, G16-1/2, Medium Screw (E26), PK2 (BPGM60W927CAFIL/2)
- MAXIM Westlake 1-Light 8" Wide Black Outdoor Pole/Post Mount (1001BK)
- MAXIM Knob Hill DC 3-Light 10" Wide Sienna Outdoor Pole/Post Mount (3460CDSE)
- MAXIM Builder Cast 3-Light 9" Wide Black Outdoor Pole/Post Mount (3008BK)
- MAXIM Poles N/A-Light 3" Wide Black Outdoor Accessories (1095BK)
- MAXIM Poles N/A-Light 3" Wide Black Outdoor Accessories (1093BK)
- MAXIM Westlake 3-Light 13" Wide Black Outdoor Pole/Post Mount (1007BK)
- NUVO Pagoda Garden Fixture - Large 10 in. Hood - 1-Light - 3 Louver - Old Bronze Finish (SF76-637)
- Maxim Post Lighting