Shop All Outdoor Wall Lights
Maxim
Knob Hill DC 3-Light 13" Wide Sienna Outdoor Wall Sconce
Mfr # 3466CDSE
Zoro # G1460458
product price: $578.00
/ea
Free Shipping & Returns
$578.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width Die Cast Aluminum
- Height 13
- Length Sienna
- Size Sienna
- For Use With 15.18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 3466CDSE
- Zoro # G1460458
- UPC # 783209346604
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | Die Cast Aluminum |
Height | 13 |
Length | Sienna |
Size | Sienna |
Overall Length | 33 |
Overall Height | 18.5 |
Inside Diameter | 33 |
Backplate Height | 15 |
Maximum Height | 33 |
Details
For Use With | 15.18 |
Thickness | 120 |
Number of Bulbs | 3 |
Style | Traditional |
Maximum Wattage Per Bulb | 40 |
Dimmable | Yes |
Collection | Knob Hill DC |
ADA Compliant | No |
Shade Finish | Seedy |
Bulb Type | E12 Candelabra Incandescent |
Shade Material | Glass |
Description
Knob Hill Cast is a traditional, European style collection from Maxim Lighting International in Sienna finish with Seedy glass.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Damar Cfm32w/gx24q-3/841 Triple replacement light bulb lamp (CFM32W/GX24Q-3/841 TRIPLE DAMAR)
- SIGNIFY 8.5 W, Compact LED Bulb, White, PL Horizontal, 3000K Temp. Frosted Finish, Dimmable (8.5PL-C/T LED/26H-3000 IF 4P 10/1)
- LIVEX LIGHTING Stockholm 1 Light Brushed Nickel Mini Pe (40687-91)
- SYLVANIA Fluorescent, 25 W, T8, Medium Bi-Pin (G13) (FO32/25W/850/XP/SS/ECO3)
- MAXIM Zenith LED E26 1-Light 7.25" Wide Bronze Outdoor Wall Sconce (56222WTABZ)
- MAXIM Pathfinder 1-Light 5.5" Wide Architectural Bronze Outdoor Wall Sconce (52120ABZ)
- MAXIM Linear LED 1-Light 7" Wide Bronze Outdoor Wall Sconce (55538WTBZ)
- MAXIM Westlake 1-Light 8" Wide White Outdoor Wall Sconce (1000WT)
- MAXIM Focus 1-Light 7" Wide Black Outdoor Wall Sconce (55892BGBK)
- MAXIM Pier M 1-Light 8.25" Wide Black Outdoor Wall Sconce (35015BK)
- NORWELL Classic Onion Outdoor Wall Light - Black with Clear Glass (1509-BL-CL)
- Maxim Outdoor Wall Lights