Shop All Post Lighting
Maxim
Knob Hill DC 3-Light 13" Wide Sienna Outdoor Pole/Post Mount
Mfr # 3461CDSE
Zoro # G1504068
product price: $438.00
/ea
Free Shipping & Returns
$438.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Sienna
- Width Die Cast Aluminum
- Length Sienna
- Dimmable Yes
- Height 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 3461CDSE
- Zoro # G1504068
- UPC # 783209346109
- Country of Origin China
- Category Post Lighting
Dimensions
Size | Sienna |
Width | Die Cast Aluminum |
Length | Sienna |
Height | 13 |
Overall Height | 13 |
Overall Length | 28 |
Details
Dimmable | Yes |
Bulb Type | E12 Candelabra Incandescent |
For Use With | 12.32 |
Thickness | 120 |
ADA Compliant | No |
Collection | Knob Hill DC |
Shade Material | Glass |
Shade Finish | Seedy |
Style | Traditional |
Number of Bulbs | 3 |
Maximum Wattage Per Bulb | 40 |
Description
Knob Hill Cast is a traditional, European style collection from Maxim Lighting International in Sienna finish with Seedy glass.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROMIER PRODUCTS TG COB LED Hat Light (TG-CAP-8/32)
- ILC Replacement for Socket Lho015 T4/t5 Rotary Socket (LHO015 T4/T5 ROTARY SOCKET SOCKET)
- EUROFASE Outdoor Transitional LED Inground, 3-Light, 175 Lumens, Stainless Steel (32190-014)
- DESIGNERS FOUNTAIN Inwood 24in 3-Light Chrome Modern Indoor Vanity Light with Clear Glass Shades (D214M-3B-CH)
- MAXIM Poles N/A-Light 3" Wide Black Outdoor Accessories (1095BK)
- MAXIM Knob Hill DC 3-Light 10" Wide Sienna Outdoor Pole/Post Mount (3460CDSE)
- MAXIM Knoxville 3-Light 9" Wide Bronze Outdoor Pole/Post Mount (1130CLBZ)
- MAXIM Poles N/A-Light 3" Wide Black Outdoor Accessories (1093BK)
- MAXIM Westlake 3-Light 13" Wide Black Outdoor Pole/Post Mount (1007BK)
- MAXIM Westlake 1-Light 8" Wide Black Outdoor Pole/Post Mount (1001BK)
- UPF UPF 106089 Post Top, 6-3/4 in H, Pine, White (106089)
- Maxim Post Lighting