Shop All Outdoor Wall Lights
Maxim
Knob Hill DC 3-Light 10" Wide Sienna Outdoor Wall Sconce
Mfr # 3465CDSE
Zoro # G1459478
product price: $378.00
/ea
Free Shipping & Returns
$378.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width Die Cast Aluminum
- Height 10
- Length Sienna
- Size Sienna
- For Use With 6.71
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 3465CDSE
- Zoro # G1459478
- UPC # 783209346505
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | Die Cast Aluminum |
Height | 10 |
Length | Sienna |
Size | Sienna |
Overall Height | 14.5 |
Overall Length | 24.5 |
Backplate Height | 9.5 |
Details
For Use With | 6.71 |
Thickness | 120 |
Shade Finish | Seedy |
Style | Traditional |
Maximum Wattage Per Bulb | 40 |
Number of Bulbs | 3 |
Dimmable | Yes |
ADA Compliant | No |
Collection | Knob Hill DC |
Shade Material | Glass |
Bulb Type | E12 Candelabra Incandescent |
Description
Knob Hill Cast is a traditional, European style collection from Maxim Lighting International in Sienna finish with Seedy glass.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LALIA HOME 3-Light 13" Industrial Farmhouse Glass and Metallic Accented Semi-flushmount, Matte White (LHM-1000-WH)
- ILC Replacement for Sylvania 20mr16/nsp8(esx) 12V replacement light bulb lamp (20MR16/NSP8(ESX) 12V SYLVANIA)
- LITHONIA LIGHTING Emergency Light, LED, 9.6VDC, 9-23/32" L (ELM2L B UVOLT LTP SDRT M12)
- FEIT ELECTRIC A19 E26 Medium Filament LED Bulb Daylight 60 Watt Equivalence, 4PK (A1960CL950CAFL4)
- MAXIM Builder Cast 1-Light 5.5" Wide Rust Patina Outdoor Wall Sconce (1026RP)
- MAXIM Pier M 1-Light 8.25" Wide Black Outdoor Wall Sconce (35015BK)
- MAXIM Spots 2-Light 17.75" Wide Tawny Bronze Outdoor Wall Sconce (92006TB)
- MAXIM Bungalow 1-Light 8" Wide Bronze Outdoor Wall Sconce (3154CDWSBZ)
- MAXIM Focus 1-Light 7" Wide Black Outdoor Wall Sconce (55892BGBK)
- MAXIM Builder Cast 1-Light 5.5" Wide Black Outdoor Wall Sconce (1025BK)
- AMAX LIGHTING AMAX Lighting LED-SLR12BZ 12W LED Outdoor Wall Pack Lighting - Bronze (LED-SLR12BZ)
- Maxim Outdoor Wall Lights