Shop All Post Lighting
Maxim
Knob Hill DC 3-Light 10" Wide Sienna Outdoor Pole/Post Mount
Mfr # 3460CDSE
Zoro # G1502939
product price: $268.00
/ea
Free Shipping & Returns
$268.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Sienna
- Length Sienna
- Bulb Type E12 Candelabra Incandescent
- Dimmable Yes
- Height 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 3460CDSE
- Zoro # G1502939
- UPC # 783209346000
- Country of Origin China
- Category Post Lighting
Dimensions
Size | Sienna |
Length | Sienna |
Height | 10 |
Width | Die Cast Aluminum |
Overall Length | 22.5 |
Overall Height | 10 |
Details
Bulb Type | E12 Candelabra Incandescent |
Dimmable | Yes |
For Use With | 6.16 |
Thickness | 120 |
Style | Traditional |
Maximum Wattage Per Bulb | 40 |
ADA Compliant | No |
Collection | Knob Hill DC |
Number of Bulbs | 3 |
Shade Finish | Seedy |
Shade Material | Glass |
Description
Knob Hill Cast is a traditional, European style collection from Maxim Lighting International in Sienna finish with Seedy glass.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPASS LED Wet Location Emergency Light (CU2WB)
- ILB GOLD Linear Fluorescent Bulb, Replacement For Donsbulbs F72T8/Cw (F72T8/CW)
- ELCO LIGHTING 4 Shower Trim with Frosted Pinhole Glass" (EL915B)
- CURRENT Fluorescent Linear Lamp, T5, Cool, 4100K (F4T5/CW)
- MAXIM Poles N/A-Light 3" Wide Black Outdoor Accessories (1095BK)
- MAXIM Poles N/A-Light 3" Wide Black Outdoor Accessories (1093BK)
- MAXIM Knoxville 3-Light 9" Wide Bronze Outdoor Pole/Post Mount (1130CLBZ)
- MAXIM Westlake 1-Light 8" Wide Black Outdoor Pole/Post Mount (1001BK)
- MAXIM Builder Cast 3-Light 9" Wide Black Outdoor Pole/Post Mount (3008BK)
- ACCLAIM LIGHTING Post Cross Arm, White (335WH)
- ACCLAIM LIGHTING Direct Burial Lamp Post, Black, 7 ft. (95BK)
- Maxim Post Lighting