Shop All Outdoor Flushmount Lights
Maxim
Knob Hill DC 2-Light 13" Wide Sienna Outdoor Flush Mount Light
Mfr # 3469CDSE
Zoro # G1502826
product price: $268.00
/ea
Free Shipping & Returns
$268.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 13
- Length Sienna
- Width Die Cast Aluminum
- Overall Height 13
- Overall Length 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 3469CDSE
- Zoro # G1502826
- UPC # 783209346901
- Country of Origin China
- Category Outdoor Flushmount Lights
Dimensions
Height | 13 |
Length | Sienna |
Width | Die Cast Aluminum |
Overall Height | 13 |
Overall Length | 10 |
Size | Sienna |
Details
For Use With | 7.5 |
Thickness | 120 |
Collection | Knob Hill DC |
Dimmable | Yes |
Shade Material | Glass |
Number of Bulbs | 2 |
Bulb Type | E26 Medium Incandescent |
Style | Traditional |
ADA Compliant | No |
Shade Finish | Seedy |
Maximum Wattage Per Bulb | 40 |
Description
Knob Hill Cast is a traditional, European style collection from Maxim Lighting International in Sienna finish with Seedy glass.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON FLUORESCENT LAMPS UNPLTD CONT/PKD PB (13150-UR5)
- SYLVANIA 26W T4 LED Light Bulb - G24d-3 (2-Pin) Base - White Finish (S6728)
- DESIGNERS FOUNTAIN Nantucket 1425 in 1Light Rustique Outdoor Wall Lantern with Clear Seedy Glass Shade (1751-RT)
- NUWATT Slim Recessed LED Ceiling Light, 4 Inch Square, 9W, Dimmable, Black Trim, PK 12 (NW-P-SQDL-4-9W-5CT-BLK-12P)
- MAXIM Carriage House 2-Lght 12" Wide Oriental Brnz Outdoor Flush Mount Lght (3429WGOB)
- MAXIM Coldwater 2-Light 9.25" Wide Burnished Outdoor Flush Mount Light (4059HOBU)
- MAXIM Santa Barbara DC 1-Light 9" Wide Sienna Outdoor Flush Mount Light (3130CDSE)
- DABMAR LIGHTING Dabmar Lighting LV344-BZ 35W 12V Polybutylene Terephthalate Adjustable In-Ground Well Light with Eyelid; Bronze (LV344-BZ)
- INTENSE Solid Brass In-Ground Well Light with Grill, Weathered Brass (IN2563085)
- CLING 17 in. Elise Flush Mount in Black - 19 in. (CL2211244)
- PROGRESS LIGHTING 5" White Outdoor Ceiling Mount Cylinder (P5774-30)
- Maxim Outdoor Flushmount Lights