Shop All Double Acting Hydraulic Cylinders
Maxim
Hydraulic Cylinder, 4 In Bore, 8 In Stroke
Mfr # 218-304
Zoro # G2660542
product price: $306.99
/ea
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Style Tie-Rod
- Bore Dia. 4 in
- Stroke Length 8 in
- Max. Pressure 2,500 psi
- Retracted Length 20 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 218-304
- Zoro # G2660542
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 4 in |
Stroke Length | 8 in |
Retracted Length | 20 1/4 in |
Rod Dia. | 1 1/2 in |
Port Size | 1/2 in NPT |
Extended Length | 28 1/4 in |
Dimension E (In.) | 1.625 |
Port Size (NPT) | 1/2" |
Rod Dia. (In.) | 1-1/2 |
Dimension D (In.) | 2.125 |
Dimension B (In.) | 2.625 |
Dimension A (In.) | 0.244 |
Pin Dia. | 1 in |
Bore Dia. (In.) | 4 |
Dimension C (In.) | 1.125 |
Description
Hydraulic Cylinder, Tie-Rod, Bore Dia. 4 in, Stroke Length 8 in, Rod Dia. 1 1/2 in, Retracted Length 20 1/4 in, Port Size 1/2 in NPT, Extended Length 28 1/4 in, Max. Pressure 2,500 psi, Temp. Range -20 Degrees to 220 Degrees F, Piston Material Ductile Iron, Tube Material Precision Honed Steel, Tie Rods High Tensile, Finish Black, Includes Pins and Clips, Pin Dia. 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR 20 SPUR GEAR-STL-STK - DIRECT BORE (TS1025)
- PARKER Dust Protection Cap, 1/4 In (H2-66M)
- DYNABRADE Hand, Tite Chuck (96526)
- HANKISON Air Dryer, Membrane, 4.6 to 24.5 CFM (HMM5-6F)
- MAXIM Hyd Cylinder, 3 In Bore, 24 In Stroke (288-342)
- MAXIM WC Welded Hydraulic Cylinder: 4 Bore x 20 Stroke - 2 Rod (288461)
- MAXIM Hyd Cylinder, 1-1/2 In Bore, 6 In Stroke (288-301)
- MAXIM Hyd Cylinder, 4 In Bore, 18 In Stroke (218-366)
- MAXIM Hyd Cylinder, 2 In Bore, 30 In Stroke (288-317)
- MAXIM WC Welded Hydraulic Cylinder: 3 Bore x 4 Stroke - 1.5 Rod (288426)
- CHIEF WP Welded Hydraulic Cylinder: 3.5 Bore x 16 Stroke - 1.75 Rod (287278)
- Maxim Double Acting Hydraulic Cylinders