Shop All Double Acting Hydraulic Cylinders
Maxim
Hydraulic Cylinder, 4 In Bore, 6 In Stroke
Mfr # 288-364
Zoro # G2646585
original price:
$275.01
38% off
new price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 4 in
- Stroke Length 6 in
- Max. Pressure 3,000 psi
- Retracted Length 16 in
- Rod Dia. 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 288-364
- Zoro # G2646585
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 4 in |
Stroke Length | 6 in |
Retracted Length | 16 in |
Rod Dia. | 2 in |
Port Size | #8 SAE |
Extended Length | 22 in |
Rod Dia. (In.) | 2 |
Dimension D (In.) | 3.728 |
Bore Dia. (In.) | 4 |
Dimension C (In.) | 2.500 |
Dimension A (In.) | 0.250 |
Dimension B (In.) | 4.740 |
Pin Dia. | 1 1/2 in |
Dimension E (In.) | 1.126 |
Port Size (SAE) | #8 |
Description
Welded Hydraulic Cylinder, Double Acting, Bore Dia. 4 in, Stroke Length 6 in, Rod Dia. 2 in, Retracted Length 16 in, Extended Length 22 in, Port Size #8 SAE, Max. Pressure 3,000 psi, Temp. Range -20 Degrees to 220 Degrees F, Ductile Iron Piston Material, Precision Honed Steel Tubes, Polypak Rod Seal Type, High Tensile Tie Rods, Black Finish, Pin Dia. 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/2" x 1/2MIP Nylon Plastic Hose Barbs 4PK (66493)
- DAYTON Pillow Block Bearing, Ball, 1-7/16" Bore (3FCR1)
- FESTO Hand Lever Valve H-5-1/4-B (H-5-1/4-B)
- RULAND Keyed Shaft Collar, 2pc Clamp, Bore 2.2500", Steel, W 0.750" (SPK-36-F)
- MAXIM Hyd Cylinder, 2 In Bore, 14 In Stroke (218-308)
- MAXIM Hyd Cylinder, 2 In Bore, 10 In Stroke (288-310)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 1.5 Bore x 6 Stroke - 1 Rod (400506)
- MAXIM WC Welded Hydraulic Cylinder: 3 Bore x 14 Stroke - 1.5 Rod (288432)
- MAXIM Hydraulic Cylinder, 3 In Bore, 6 In Stroke (288-334)
- MAXIM WC Welded Hydraulic Cylinder: 2.5 Bore x 32 Stroke - 1.5 Rod (288465)
- CHIEF Hydraulic Cylinder, 2" Bore Dia. (200411TCU3)
- Maxim Double Acting Hydraulic Cylinders