Shop All Double Acting Hydraulic Cylinders
Maxim
Hydraulic Cylinder, 4 In Bore, 4 In Stroke
Mfr # 288-363
Zoro # G2321916
original price:
$278.95
22% off
Free Shipping & Returns
$214.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 4 in
- Stroke Length 4 in
- Max. Pressure 3,000 psi
- Retracted Length 14 in
- Rod Dia. 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxim
- MFR # 288-363
- Zoro # G2321916
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 4 in |
Stroke Length | 4 in |
Retracted Length | 14 in |
Rod Dia. | 2 in |
Port Size | #8 SAE |
Extended Length | 18 in |
Dimension A (In.) | 0.250 |
Dimension B (In.) | 4.740 |
Dimension D (In.) | 3.728 |
Rod Dia. (In.) | 2 |
Port Size (SAE) | #8 |
Dimension E (In.) | 1.126 |
Pin Dia. | 1 1/2 in |
Bore Dia. (In.) | 4 |
Dimension C (In.) | 2.500 |
Description
Welded Hydraulic Cylinder, Double Acting, Bore Dia. 4 in, Stroke Length 4 in, Rod Dia. 2 in, Retracted Length 14 in, Extended Length 18 in, Port Size #8 SAE, Max. Pressure 3,000 psi, Temp. Range -20 Degrees to 220 Degrees F, Ductile Iron Piston Material, Precision Honed Steel Tubes, Polypak Rod Seal Type, High Tensile Tie Rods, Black Finish, Pin Dia. 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Double Row Angular Contact Bearing - 30 Mm Id X 62 Mm Od X 23.8 Mm W; Single Shielded (5206Z)
- WD-40 Specialist Liquid Rust Remover, 1 Gal. (300042)
- KOYO Needle Roller Brg, 168, 1in Bore, Open (B-168)
- DODGE Setscrew Ball Bearing, SCM Medium Duty Bearing Inserts, INS-SCM-111 RESALE (123355 1-11/16)
- MAXIM Hyd Cylinder, 1-1/2 In Bore, 16 In Stroke (288-306)
- MAXIM Hyd Cylinder, 2 In Bore, 14 In Stroke (288-312)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 16 In Stroke (218-322)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 24 In Stroke (288-329)
- MAXIM Hyd Cylinder, 2 In Bore, 36 In Stroke (288-319)
- MAXIM WC Welded Hydraulic Cylinder: 2.5 Bore x 8 ASAE Stroke - 1.5 Rod (288415)
- CHIEF WP Welded Hydraulic Cylinder: 2.5 Bore x 20 Stroke 1.375 Rod (287235)
- Maxim Hydraulic Cylinders