Shop All Double Acting Hydraulic Cylinders
Maxim
Hydraulic Cylinder, 4" Bore x Seal Kit
Mfr # 204604
Zoro # G4676277
product price: $38.89
/ea
$38.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Dia. 4 in.
- Max. Pressure 3000
- Rod Dia. 2 in.
- Weight 0.59 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 204604
- Zoro # G4676277
- UPC # 615986033715
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 4 in. |
Rod Dia. | 2 in. |
Details
Item | Hydraulic Cylinder,4" Bore x Seal Kit |
Max. Pressure | 3000 |
Weight | 0.59 lbs. |
Description
Hydraulic Cylinder,4 In. Bore x Seal Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 2/B59 Banded V-Belt, 62-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (13G885)
- WORLD WIDE FITTINGS Male O-ring Boss to Male O-Ring Boss Rigid Straight Union (6464X10X10)
- GAST Rocking Piston Vacuum Pump, 7-5/64"H (86R123-101-N170X)
- BAILEY HYDRAULICS Universal Joint Assemblies 3/4’’ Id, 1000 Rpm, 800 Lbs, 5"Length (133014)
- MAXIM Hyd Cylinder, 4 In Bore, 14 In Stroke (288-368)
- MAXIM Hydraulic Cylinder, 3" Bore x Seal Kit (204602)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 3 Bore x 10 Stroke - 1.5 Rod (400528)
- MAXIM Hyd Cylinder, 3 In Bore, 40 In Stroke (288-346)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 1.5 Bore x 12 Stroke - 1 Rod (400509)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 36 In Stroke (288-332)
- CHIEF WC Welded Hydraulic Cylinder: 2.5 Bore x 4 Stroke - 1.25 Rod (287016)
- Maxim Hydraulic Cylinders