Shop All Double Acting Hydraulic Cylinders
Maxim
Hydraulic Cylinder, 3 In Bore, 8 In Stroke
Mfr # 288-335
Zoro # G0393041
original price:
$272.20
19% off
new price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3 in
- Stroke Length 8 in
- Max. Pressure 3,000 psi
- Retracted Length 16 in
- Rod Dia. 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 288-335
- Zoro # G0393041
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 3 in |
Stroke Length | 8 in |
Retracted Length | 16 in |
Rod Dia. | 1 1/2 in |
Port Size | #8 SAE |
Extended Length | 24 in |
Dimension D (In.) | 2.126 |
Port Size (SAE) | #8 |
Bore Dia. (In.) | 3 |
Dimension A (In.) | 0.188 |
Dimension E (In.) | 0.750 |
Dimension C (In.) | 2.251 |
Pin Dia. | 1 in |
Rod Dia. (In.) | 1-1/2 |
Dimension B (In.) | 3.740 |
Description
Welded Hydraulic Cylinder, Double Acting, Bore Dia. 3 in, Stroke Length 8 in, Rod Dia. 1 1/2 in, Retracted Length 16 in, Extended Length 24 in, Port Size #8 SAE, Max. Pressure 3,000 psi, Temp. Range -20 Degrees to 220 Degrees F, Ductile Iron Piston Material, Precision Honed Steel Tubes, Polypak Rod Seal Type, High Tensile Tie Rods, Black Finish, Pin Dia. 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-SteelHEAVY DIN CAP AND PLUG KIT (CAP PLUG KIT-DIN HEAVY)
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 1 in Stroke, Round Body Double Acting (NCDMC106-0100)
- AIGNEP USA Elbow Connector, 45/64" Hex, 10mm Tube (55110-10-1/4)
- ZORO SELECT Female Rod End, 1/2-20, RH (5RKA8)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 20 In Stroke (218-324)
- MAXIM Hyd Cylinder, 3 In Bore, 18 In Stroke (218-341)
- MAXIM WC Welded Hydraulic Cylinder: 2.5 Bore x 8 Stroke - 1.5 Rod (288416)
- MAXIM Hyd Cylinder, 4 In Bore, 36 In Stroke (218-369)
- MAXIM Hyd Cylinder, 4 In Bore, 48 In Stroke (288-377)
- MAXIM Hydraulic Cylinder, 3 In Bore, 8 In Stroke (218-302)
- CHIEF WTG Welded Tang Hydraulic Cylinder: 3 Bore x 16 Stroke - 1.5 Rod (400662)
- Maxim Hydraulic Cylinders