Shop All Double Acting Hydraulic Cylinders
Maxim
Hydraulic Cylinder, 3 In Bore, 8 In Stroke
Mfr # 218-302
Zoro # G2627107
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Style Tie-Rod
- Bore Dia. 3 in
- Stroke Length 8 in
- Max. Pressure 2,500 psi
- Retracted Length 20 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxim
- MFR # 218-302
- Zoro # G2627107
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 3 in |
Stroke Length | 8 in |
Retracted Length | 20 1/4 in |
Rod Dia. | 1 1/4 in |
Port Size | 3/8 in NPT |
Extended Length | 28 1/4 in |
Rod Thread Size | 1-1/4"-12 |
Dimension B (In.) | 2.625 |
Dimension C (In.) | 1.125 |
Pin Dia. | 1 in |
Port Size (NPT) | 1/2" |
Dimension D (In.) | 2.125 |
Dimension E (In.) | 1.625 |
Rod Dia. (In.) | 1-1/4 |
Bore Dia. (In.) | 3 |
Dimension A (In.) | 0.189 |
Description
Hydraulic Cylinder, Tie-Rod, Bore Dia. 3 in, Stroke Length 8 in, Rod Dia. 1 1/4 in, Retracted Length 20 1/4 in, Port Size 3/8 in NPT, Extended Length 28 1/4 in, Max. Pressure 2,500 psi, Temp. Range -20 Degrees to 220 Degrees F, Piston Material Ductile Iron, Tube Material Precision Honed Steel, Tie Rods High Tensile, Finish Black, Includes Pins and Clips, Pin Dia. 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Straight Union, 10mm, TubexTube (KQ2H10-00A)
- DIXON Standard Filter Manual, Metal, 1/2" (F74G-4M-MB)
- SMC Vacuum Ejector, Inline, Body, 3/8 NPT (ZH20DLA-03-04-04)
- DIXON 3000 Interchange Enerpac Ball Coupling, 3/8-18 Nominal, MNPT, Steel, Domestic (3TM3)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 2.5 Bore x 12 Stroke - 1.5 Rod (400522)
- MAXIM WC Welded Hydraulic Cylinder: 2 Bore x 18 Stroke - 1.25 Rod (288408)
- MAXIM Hydraulic Cylinder, 4 In Bore, 8 In Stroke (218-360)
- MAXIM Hyd Cylinder, 3 In Bore, 16 In Stroke (218-339)
- MAXIM WC Welded Hydraulic Cylinder: 4 Bore x 30 Stroke - 2 Rod (288463)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 16 In Stroke (288-326)
- CHIEF WP Welded Hydraulic Cylinder: 4 Bore x 12 Stroke - 2 Rod (287292)
- Maxim Double Acting Hydraulic Cylinders