Shop All Double Acting Hydraulic Cylinders
Maxim
Hydraulic Cylinder, 3 In Bore, 6 In Stroke
Mfr # 288-334
Zoro # G1685835
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3 in
- Stroke Length 6 in
- Max. Pressure 3,000 psi
- Retracted Length 14 in
- Rod Dia. 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 288-334
- Zoro # G1685835
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 3 in |
Stroke Length | 6 in |
Retracted Length | 14 in |
Rod Dia. | 1 1/2 in |
Port Size | #8 SAE |
Extended Length | 20 in |
Dimension C (In.) | 2.251 |
Dimension D (In.) | 2.126 |
Bore Dia. (In.) | 3 |
Pin Dia. | 1 in |
Rod Dia. (In.) | 1-1/2 |
Dimension A (In.) | 0.188 |
Dimension E (In.) | 0.750 |
Dimension B (In.) | 3.740 |
Port Size (SAE) | #8 |
Description
Welded Hydraulic Cylinder, Double Acting, Bore Dia. 3 in, Stroke Length 6 in, Rod Dia. 1 1/2 in, Retracted Length 14 in, Extended Length 20 in, Port Size #8 SAE, Max. Pressure 3,000 psi, Temp. Range -20 Degrees to 220 Degrees F, Ductile Iron Piston Material, Precision Honed Steel Tubes, Polypak Rod Seal Type, High Tensile Tie Rods, Black Finish, Pin Dia. 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket CRAFTSMAN 954-04331 Replacement Belt, 5LK350 (5LK350)
- FESTO End Plate VABE-S6-1RZ-N12 (VABE-S6-1RZ-N12)
- TIMKEN Tapered Roller Bearing <4 OD, Trb Single Cone <4 OD, #L44645 (L44645)
- NUMATICS Sub Base, 1 Station, 3/4 NPT (203-502)
- MAXIM Hyd Cylinder, 4 In Bore, 30 In Stroke (218-368)
- MAXIM WC Welded Hydraulic Cylinder: 2.5 Bore x 16 Stroke - 1.5 Rod (288420)
- MAXIM Hyd Cylinder, 4 In Bore, 16 In Stroke (218-364)
- MAXIM Hyd Cylinder, 3 1/2 In Bore, 20 In Stroke (218-356)
- MAXIM Hydraulic Cylinder, 4 In Bore, 8 In Stroke (218-360)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 2.5 Bore x 36 Stroke - 1.75 Rod (400526)
- MAXIM WC Welded Hydraulic Cylinder: 4 Bore x 14 Stroke - 2 Rod (288458)
- Maxim Hydraulic Cylinders