Shop All Double Acting Hydraulic Cylinders
Maxim
Hydraulic Cylinder, 3 In Bore, 6 In Stroke
Mfr # 218-334
Zoro # G0368873
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Style Tie-Rod
- Bore Dia. 3 in
- Stroke Length 6 in
- Max. Pressure 2,500 psi
- Retracted Length 16 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 218-334
- Zoro # G0368873
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 3 in |
Stroke Length | 6 in |
Retracted Length | 16 1/4 in |
Rod Dia. | 1 1/4 in |
Port Size | 1/2 in NPT |
Extended Length | 22 1/4 in |
Rod Thread Size | 1-1/4"-12 |
Dimension C (In.) | 1.125 |
Dimension B (In.) | 2.625 |
Dimension E (In.) | 1.625 |
Port Size (NPT) | 1/2" |
Pin Dia. | 1 in |
Dimension A (In.) | 0.189 |
Rod Dia. (In.) | 1-1/4 |
Bore Dia. (In.) | 3 |
Dimension D (In.) | 2.125 |
Description
Hydraulic Cylinder, Tie-Rod, Bore Dia. 3 in, Stroke Length 6 in, Rod Dia. 1 1/4 in, Retracted Length 16 1/4 in, Port Size 1/2 in NPT, Extended Length 22 1/4 in, Max. Pressure 2,500 psi, Temp. Range -20 Degrees to 220 Degrees F, Piston Material Ductile Iron, Tube Material Precision Honed Steel, Tie Rods High Tensile, Finish Black, Includes Pins and Clips, Pin Dia. 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Ball Bearing - 2 Shields 30636, 6x19x6, 1 Per Poly Bag 1/pk (30636)
- FESTO Solenoid Valve MEH-5/2-5, 0-B (MEH-5/2-5,0-B)
- GATES Synchro-Power Polyurethane Belts, T10-560-25 (T10-560-25)
- BESTORQ Banded Cogged Belt, 53 in Outside Length, 0.75 in Top Width, 2 Ribs (2/3VX530)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 24 In Stroke (218-325)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 2.5 Bore x 36 Stroke - 1.75 Rod (400526)
- MAXIM Hyd Cylinder, 3 In Bore, 16 In Stroke (218-339)
- MAXIM Hyd Cylinder, 2 In Bore, 18 In Stroke (218-310)
- MAXIM Hyd Cylinder, 4 In Bore, 14 In Stroke (288-368)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 2 Bore x 10 Stroke - 1.25 Rod (400513)
- CHIEF WX Welded Hydraulic Cylinder: 2 Bore x 60 Stroke - 1.125 Rod (207397)
- Maxim Double Acting Hydraulic Cylinders