Shop All Double Acting Hydraulic Cylinders
Maxim
Hydraulic Cylinder, 2.5"Bore x 10"Stroke
Mfr # 218567
Zoro # G4676572
product price: $327.99
/ea
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stroke Length 10
- Max. Pressure 3000
- Retracted Length 21.5
- Rod Dia. 1.25 in.
- Port Size SAE 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 218567
- Zoro # G4676572
- UPC # 615986027325
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Stroke Length | 10 |
Retracted Length | 21.5 |
Rod Dia. | 1.25 in. |
Port Size | SAE 8 |
Extended Length | 31.5 |
Details
Item | Hydraulic Cylinder,2.5"Bore x 10"Stroke |
Max. Pressure | 3000 |
Column Load | 14720 |
Description
Hydraulic Cylinder,2.5 In.Bore x 10 In.Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Compressed Air Filter, 250 psi, 3.15 In. W (4ZL49)
- TIMKEN TIM-HM801346, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, HM801346 (HM801346)
- DAYTON Shaft Collar, Clamp, 2Pc, 7/8 In, Steel (1L701)
- B B MANUFACTURING Bushing 8 Groove V-Belt Pulley 8 inch OD (85V800E)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 2.5 Bore x 24 Stroke - 1.5 Rod (400524)
- MAXIM WC Welded Hydraulic Cylinder: 3.5 Bore x 14 Stroke - 1.75 Rod (288445)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 3 Bore x 10 Stroke - 1.5 Rod (400528)
- MAXIM WC Welded Hydraulic Cylinder: 2 Bore x 30 Stroke - 1.25 Rod (288411)
- MAXIM Hyd Cylinder, 3 1/2 In Bore, 18 In Stroke (218-355)
- MAXIM Hyd Cylinder, 3 In Bore, 16 In Stroke (218-340)
- MAXIM WC Welded Hydraulic Cylinder: 2.5 Bore x 32 Stroke - 1.5 Rod (288465)
- Maxim Hydraulic Cylinders