Shop All Double Acting Hydraulic Cylinders
Maxim
Hydraulic Cylinder, 2.5"Bore x 10"Stroke
Mfr # 218566
Zoro # G4676432
product price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stroke Length 10
- Max. Pressure 2500
- Retracted Length 21.5
- Rod Dia. 1.125 in.
- Port Size 3/8 NPTF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 218566
- Zoro # G4676432
- UPC # 615986027318
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Stroke Length | 10 |
Retracted Length | 21.5 |
Rod Dia. | 1.125 in. |
Port Size | 3/8 NPTF |
Extended Length | 31.5 |
Details
Item | Hydraulic Cylinder,2.5"Bore x 10"Stroke |
Max. Pressure | 2500 |
Column Load | 12270 |
Description
Hydraulic Cylinder,2.5 In.Bore x 10 In.Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" ID x 50 ft PVC Water Discharge Hose 200 PSI YL (45DU18)
- DAYTON Speed Reducer, Indirect Drive, 57.5:1 (4Z857)
- GATES Tri-Power Belts, AX61 (AX61)
- A.O. SMITH Century 733A, 5-5/8" Enclosed Fan/Blower Motor 115/208-230 Volts 1140 RPM 1/2 HP (733A)
- MAXIM Hyd Cylinder, 2 In Bore, 18 In Stroke (288-314)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 8 In Stroke (218-318)
- MAXIM Hyd Cylinder, 2 In Bore, 30 In Stroke (218-313)
- MAXIM Hyd Cylinder, 1-1/2 In Bore, 14 In Stroke (288-305)
- MAXIM Hyd Cylinder, 3 In Bore, 48 In Stroke (288-347)
- MAXIM Hyd Cylinder, 3 In Bore, 36 In Stroke (288-345)
- HERCULES - HYDRAULIC CYLINDER Hydraulic Cylinder- 2008 (HCW-2008)
- Maxim Double Acting Hydraulic Cylinders