Shop All Double Acting Hydraulic Cylinders
Maxim
Hydraulic Cylinder, 2.5" Bore x Seal Kit
Mfr # 204601
Zoro # G4676399
product price: $27.65
/ea
$27.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2.5 in.
- Max. Pressure 3000
- Rod Dia. 1.5 in.
- Weight 0.59 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 204601
- Zoro # G4676399
- UPC # 615986033685
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 2.5 in. |
Rod Dia. | 1.5 in. |
Details
Item | Hydraulic Cylinder,2.5" Bore x Seal Kit |
Max. Pressure | 3000 |
Weight | 0.59 lbs. |
Description
Hydraulic Cylinder,2.5 In. Bore x Seal Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces MAHLE PI73025DNPSVST10, Pressure Line, 10 micron (ZX-PI73025DNPSVST10)
- DDS Shaft Seal, SC, 25mm ID, Nitrile Rubber (253706SC)
- BESTORQ Banded Belt, 224 in Outside Length, 1.875 in Top Width, 3 Ribs (3/5V2240)
- GATES PowerGrip GT3 Belts - 5M, 1300-5MGT-15 (1300-5MGT-15)
- MAXIM Hyd Cylinder, 4 In Bore, 36 In Stroke (218-369)
- MAXIM Hyd Cylinder, 3 In Bore, 24 In Stroke (288-342)
- MAXIM Hydraulic Cylinder, 2 In Bore, 6 In Stroke (218-298)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 1 Bore x 10 Stroke - .625 Rod (400503)
- MAXIM WC Welded Hydraulic Cylinder: 3.5 Bore x 10 Stroke - 1.75 Rod (288443)
- MAXIM WC Welded Hydraulic Cylinder: 2 Bore x 12 Stroke - 1.25 Rod (288405)
- MAXIM Hyd Cylinder, 3 In Bore, 10 In Stroke (288-336)
- Maxim Hydraulic Cylinders