Shop All Double Acting Hydraulic Cylinders
Maxim
Hydraulic Cylinder, 2 In Bore, 4 In Stroke
Mfr # 218-297
Zoro # G2127571
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Style Tie-Rod
- Bore Dia. 2 in
- Stroke Length 4 in
- Max. Pressure 2,500 psi
- Retracted Length 14 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 218-297
- Zoro # G2127571
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 2 in |
Stroke Length | 4 in |
Retracted Length | 14 1/4 in |
Rod Dia. | 1 1/8 in |
Port Size | 3/8 in NPT |
Extended Length | 18 1/4 in |
Rod Thread Size | 1-1/8"-12 |
Dimension E (In.) | 1.625 |
Bore Dia. (In.) | 2 |
Dimension A (In.) | 0.189 |
Rod Dia. (In.) | 1-1/8 |
Dimension C (In.) | 1.125 |
Dimension B (In.) | 2.500 |
Dimension D (In.) | 2.125 |
Pin Dia. | 1 in |
Port Size (NPT) | 3/8" |
Description
Hydraulic Cylinder, Tie-Rod, Bore Dia. 2 in, Stroke Length 4 in, Rod Dia. 1 1/8 in, Retracted Length 14 1/4 in, Port Size 3/8 in NPT, Extended Length 18 1/4 in, Max. Pressure 2,500 psi, Temp. Range -20 Degrees to 220 Degrees F, Piston Material Ductile Iron, Tube Material Precision Honed Steel, Tie Rods High Tensile, Finish Black, Includes Pins and Clips, Pin Dia. 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN HD Motor Run Capacitor, 30 MFD, 440V, Oval (POCF30A)
- TSUBAKI Connecting Roller Link, D-3 Attachment (C2040ASD3CL)
- TRITAN Bearings, 5.00mm Bore Dia., 530 lb. (635 ZZ PRX)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P566197, Pressure Line, 10 micron, Outside-In (MF0058396)
- MAXIM WC Welded Hydraulic Cylinder: 3.5 Bore x 14 Stroke - 1.75 Rod (288445)
- MAXIM Hyd Cylinder, 4 In Bore, 14 In Stroke (218-363)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 36 In Stroke (288-332)
- MAXIM Hyd Cylinder, 3 In Bore, 16 In Stroke (218-340)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 30 In Stroke (218-329)
- MAXIM Hyd Cylinder, 3 In Bore, 20 In Stroke (288-341)
- CHIEF WC Welded Hydraulic Cylinder: 2.5 Bore x 30 Stroke - 1.25 Rod (287027)
- Maxim Hydraulic Cylinders