Shop All Double Acting Hydraulic Cylinders
Maxim
Hyd Cylinder, 4 In Bore, 48 In Stroke
Mfr # 288-377
Zoro # G2172965
product price: $552.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$552.99
Free 30-Day Returns
Key Features
- Bore Dia. 4 in
- Stroke Length 48 in
- Max. Pressure 3,000 psi
- Retracted Length 58 in
- Rod Dia. 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 288-377
- Zoro # G2172965
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 4 in |
Stroke Length | 48 in |
Retracted Length | 58 in |
Rod Dia. | 2 in |
Port Size | #8 SAE |
Extended Length | 106 in |
Port Size (SAE) | #8 |
Dimension B (In.) | 4.740 |
Rod Dia. (In.) | 2 |
Dimension C (In.) | 2.500 |
Dimension A (In.) | 0.250 |
Pin Dia. | 1 1/2 in |
Dimension D (In.) | 3.728 |
Bore Dia. (In.) | 4 |
Dimension E (In.) | 1.126 |
Description
Welded Hydraulic Cylinder, Double Acting, Bore Dia. 4 in, Stroke Length 48 in, Rod Dia. 2 in, Retracted Length 58 in, Extended Length 106 in, Port Size #8 SAE, Max. Pressure 3,000 psi, Temp. Range -20 Degrees to 220 Degrees F, Ductile Iron Piston Material, Precision Honed Steel Tubes, Polypak Rod Seal Type, High Tensile Tie Rods, Black Finish, Pin Dia. 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 60 x 85 x 8 mm., Nitrile Rubber (608508TC)
- OETIKER Hose Clamp, Steel, Nom.Size. 15/16", PK100 (10100032-100)
- TRITAN Spherical Plain Bearing, 1.788" Ball Dia. (GEZ 104ES)
- TSUBAKI Sprocket, 40 Chain Size, 5/8 Bore Dia., 30 # of Teeth (40B30)
- MAXIM WC Welded Hydraulic Cylinder: 4 Bore x 20 Stroke - 2 Rod (288461)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 36 In Stroke (288-332)
- MAXIM Hyd Cylinder, 2 In Bore, 30 In Stroke (218-313)
- MAXIM WC Welded Hydraulic Cylinder: 3.5 Bore x 18 Stroke - 1.75 Rod (288447)
- MAXIM Hyd Cylinder, 1-1/2 In Bore, 6 In Stroke (288-301)
- MAXIM Hyd Cylinder, 4 In Bore, 18 In Stroke (288-370)
- CHIEF WT Welded Hydraulic Cylinder: 4 Bore x 16 Stroke - 2.25 Rod (212764)
- Maxim Hydraulic Cylinders