Shop All Double Acting Hydraulic Cylinders
Maxim
Hyd Cylinder, 4 In Bore, 36 In Stroke
Mfr # 288-375
Zoro # G3386564
product price: $499.99
/ea
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 4 in
- Stroke Length 36 in
- Max. Pressure 3,000 psi
- Retracted Length 46 in
- Rod Dia. 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 288-375
- Zoro # G3386564
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 4 in |
Stroke Length | 36 in |
Retracted Length | 46 in |
Rod Dia. | 2 in |
Port Size | #8 SAE |
Extended Length | 82 in |
Dimension C (In.) | 2.500 |
Dimension A (In.) | 0.250 |
Rod Dia. (In.) | 2 |
Dimension B (In.) | 4.740 |
Dimension E (In.) | 1.126 |
Dimension D (In.) | 3.728 |
Pin Dia. | 1 1/2 in |
Port Size (SAE) | #8 |
Bore Dia. (In.) | 4 |
Description
Welded Hydraulic Cylinder, Double Acting, Bore Dia. 4 in, Stroke Length 36 in, Rod Dia. 2 in, Retracted Length 46 in, Extended Length 82 in, Port Size #8 SAE, Max. Pressure 3,000 psi, Temp. Range -20 Degrees to 220 Degrees F, Ductile Iron Piston Material, Precision Honed Steel Tubes, Polypak Rod Seal Type, High Tensile Tie Rods, Black Finish, Pin Dia. 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 1 1/2 HP, 143/5TC Frame, 230/460V AC Voltage, 1,755 Nameplate RPM (36VF47)
- CONTINENTAL CONTITECH B55 Wrapped V-Belt, 58" Outside Length, 21/32" Top Width, 1 Ribs (B55)
- RULAND Shaft Collar, Clamp, 2Pc, 2-15/16 In, Steel (SP-47-F)
- EATON AEROQUIP Adpt, MJIC-MORB, 1-1/16-12, 7/8-14, El (2062-10-12S)
- MAXIM Hyd Cylinder, 3 In Bore, 12 In Stroke (218-337)
- MAXIM Hyd Cylinder, 3 1/2 In Bore, 10 In Stroke (218-350)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 2 Bore x 10 Stroke - 1.25 Rod (400513)
- MAXIM Hyd Cylinder, 2 In Bore, 30 In Stroke (218-313)
- MAXIM Hydraulic Cylinder, 4 In Bore, 8 In Stroke (288-365)
- MAXIM Hydraulic Cylinder, 2.5"Bore x 10"Stroke (218567)
- ENERPAC RD46, 4 ton Capacity, 6.13 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RD46)
- Maxim Hydraulic Cylinders