Shop All Double Acting Hydraulic Cylinders
Maxim
Hyd Cylinder, 4 In Bore, 32 In Stroke
Mfr # 288-374
Zoro # G2391767
original price:
$633.99
23% off
new price: $483.99
/ea
Free Shipping & Returns
$483.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 4 in
- Stroke Length 32 in
- Max. Pressure 3,000 psi
- Retracted Length 42 in
- Rod Dia. 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 288-374
- Zoro # G2391767
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 4 in |
Stroke Length | 32 in |
Retracted Length | 42 in |
Rod Dia. | 2 in |
Port Size | #8 SAE |
Extended Length | 74 in |
Pin Dia. | 1 1/2 in |
Dimension E (In.) | 1.126 |
Dimension D (In.) | 3.728 |
Dimension C (In.) | 2.500 |
Rod Dia. (In.) | 2 |
Port Size (SAE) | #8 |
Bore Dia. (In.) | 4 |
Dimension B (In.) | 4.740 |
Dimension A (In.) | 0.250 |
Description
Welded Hydraulic Cylinder, Double Acting, Bore Dia. 4 in, Stroke Length 32 in, Rod Dia. 2 in, Retracted Length 42 in, Extended Length 74 in, Port Size #8 SAE, Max. Pressure 3,000 psi, Temp. Range -20 Degrees to 220 Degrees F, Ductile Iron Piston Material, Precision Honed Steel Tubes, Polypak Rod Seal Type, High Tensile Tie Rods, Black Finish, Pin Dia. 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 1/2 Bore Dia., 18 # of Teeth (35B18F-1/2)
- LEESON DC Permanent Magnet Motor, 8.6A, 180VDC (108266.00)
- NATIONAL Small Bore Inch Seal, 471736 (471736)
- PARKER Coil Connector, Female, 24DC, 120AC (PS2932BP)
- MAXIM Hyd Cylinder, 4 In Bore, 48 In Stroke (218-370)
- MAXIM Hyd Cylinder, 4 In Bore, 10 In Stroke (218-361)
- MAXIM Hyd Cylinder, 3 In Bore, 16 In Stroke (218-339)
- MAXIM Hyd Cylinder, 2 In Bore, 24 In Stroke (218-312)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 30 In Stroke (218-329)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 48 In Stroke (218-331)
- BVA HYDRAULICS Dbl Actng Hyd Cyl., 100 tons, 6" Stroke (HDG10006)
- Maxim Double Acting Hydraulic Cylinders