Shop All Double Acting Hydraulic Cylinders
Maxim
Hyd Cylinder, 4 In Bore, 30 In Stroke
Mfr # 288-373
Zoro # G3062421
product price: $545.99
/ea
Free Shipping & Returns
$545.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 4 in
- Stroke Length 30 in
- Max. Pressure 3,000 psi
- Retracted Length 40 in
- Rod Dia. 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 288-373
- Zoro # G3062421
- UPC # 615986020449
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 4 in |
Stroke Length | 30 in |
Retracted Length | 40 in |
Rod Dia. | 2 in |
Port Size | #8 SAE |
Extended Length | 70 in |
Dimension C (In.) | 2.500 |
Dimension E (In.) | 1.126 |
Dimension D (In.) | 3.728 |
Port Size (SAE) | #8 |
Dimension A (In.) | 0.250 |
Pin Dia. | 1 1/2 in |
Rod Dia. (In.) | 2 |
Dimension B (In.) | 4.740 |
Bore Dia. (In.) | 4 |
Description
Welded Hydraulic Cylinder, Double Acting, Bore Dia. 4 in, Stroke Length 30 in, Rod Dia. 2 in, Retracted Length 40 in, Extended Length 70 in, Port Size #8 SAE, Max. Pressure 3,000 psi, Temp. Range -20 Degrees to 220 Degrees F, Ductile Iron Piston Material, Precision Honed Steel Tubes, Polypak Rod Seal Type, High Tensile Tie Rods, Black Finish, Pin Dia. 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Belt-V B Sec X 8 (01005011P)
- WORLD WIDE FITTINGS Male JIC to Male Pipe Straight Connector (5205X06X06)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 15:1 (F710-15-B5-G)
- CONTINENTAL Air Hose, 1/2" ID x 100 ft., Red (HZR05025-100-G)
- MAXIM Hyd Cylinder, 4 In Bore, 24 In Stroke (218-332)
- MAXIM Hyd Cylinder, 3 In Bore, 16 In Stroke (288-339)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 3 Bore x 24 Stroke - 1.5 Rod (400531)
- MAXIM WC Welded Hydraulic Cylinder: 3.5 Bore x 6 Stroke - 1.75 Rod (288440)
- MAXIM Hyd Cylinder, 3-1/2 In Bore, 14 In Stroke (288-353)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 36 In Stroke (218-330)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 12 In Stroke (218-320)
- Maxim Hydraulic Cylinders