Shop All Double Acting Hydraulic Cylinders
Maxim
Hyd Cylinder, 4 In Bore, 30 In Stroke
Mfr # 218-368
Zoro # G1594494
product price: $409.99
/ea
Free Shipping & Returns
$409.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Style Tie-Rod
- Bore Dia. 4 in
- Stroke Length 30 in
- Max. Pressure 2,500 psi
- Retracted Length 40 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 218-368
- Zoro # G1594494
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 4 in |
Stroke Length | 30 in |
Retracted Length | 40 1/4 in |
Rod Dia. | 2 in |
Port Size | 1/2 in NPT |
Extended Length | 70 1/4 in |
Rod Thread Size | 1-1/4"-12 |
Dimension D (In.) | 2.125 |
Rod Dia. (In.) | 2 |
Bore Dia. (In.) | 4 |
Dimension E (In.) | 1.625 |
Dimension A (In.) | 0.244 |
Port Size (NPT) | 1/2" |
Dimension C (In.) | 1.125 |
Dimension B (In.) | 2.625 |
Pin Dia. | 1 in |
Description
Hydraulic Cylinder, Tie-Rod, Bore Dia. 4 in, Stroke Length 30 in, Rod Dia. 2 in, Retracted Length 40 1/4 in, Port Size 1/2 in NPT, Extended Length 70 1/4 in, Max. Pressure 2,500 psi, Temp. Range -20 Degrees to 220 Degrees F, Piston Material Ductile Iron, Tube Material Precision Honed Steel, Tie Rods High Tensile, Finish Black, Includes Pins and Clips, Pin Dia. 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel06MOR HOLLOW HEX PLUG (6408-HHP-06)
- SPEEDAIRE Air Line Lubricator, 1/2In, 80cfm, 250 psi (4ZL92)
- GATES Hydraulic Adapter-Sae To Sae, G60291-1008 (G60291-1008)
- CONTINENTAL CONTITECH 1/4" x 10 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR02530-10-41)
- MAXIM Hyd Cylinder, 3 In Bore, 10 In Stroke (288-336)
- MAXIM Hyd Cylinder, 3 1/2 In Bore, 12 In Stroke (218-351)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 12 In Stroke (288-324)
- MAXIM Hyd Cylinder, 3 1/2 In Bore, 36 In Stroke (218-328)
- MAXIM WC Welded Hydraulic Cylinder: 2 Bore x 4 Stroke - 1.25 Rod (288400)
- MAXIM WC Welded Hydraulic Cylinder: 2 Bore x 36 Stroke - 1.25 Rod (288412)
- MAXIM WC Welded Hydraulic Cylinder: 2 Bore x 14 Stroke - 1.25 Rod (288406)
- Maxim Hydraulic Cylinders