Shop All Double Acting Hydraulic Cylinders
Maxim
Hyd Cylinder, 4 In Bore, 24 In Stroke
Mfr # 218-332
Zoro # G0436572
product price: $370.99
/ea
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Style Tie-Rod
- Bore Dia. 4 in
- Stroke Length 24 in
- Max. Pressure 2,500 psi
- Retracted Length 34 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 218-332
- Zoro # G0436572
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 4 in |
Stroke Length | 24 in |
Retracted Length | 34 1/4 in |
Rod Dia. | 2 in |
Port Size | 1/2 in NPT |
Extended Length | 58 1/4 in |
Rod Thread Size | 1-1/4"-12 |
Port Size (NPT) | 1/2" |
Dimension D (In.) | 2.125 |
Dimension E (In.) | 1.625 |
Dimension A (In.) | 0.244 |
Bore Dia. (In.) | 4 |
Rod Dia. (In.) | 2 |
Dimension C (In.) | 1.125 |
Pin Dia. | 1 in |
Dimension B (In.) | 2.625 |
Description
Hydraulic Cylinder, Tie-Rod, Bore Dia. 4 in, Stroke Length 24 in, Rod Dia. 2 in, Retracted Length 34 1/4 in, Port Size 1/2 in NPT, Extended Length 58 1/4 in, Max. Pressure 2,500 psi, Temp. Range -20 Degrees to 220 Degrees F, Piston Material Ductile Iron, Tube Material Precision Honed Steel, Tie Rods High Tensile, Finish Black, Includes Pins and Clips, Pin Dia. 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN PRO Motor Dual Run Cap, 60/5 MFD, 370-440V (TRCFD605)
- CONTINENTAL 3/8" x 50' Yellow EPDM Air Hose, 300 PSI, 3/8" Ind. Interchange M+F QC (HZY03830-50-51)
- COXREELS Electric 12V Dc 1/3Hp Motor Rewind (1125-6-100-E)
- ADAPTALL Hose Adapter, 5/8", BSPP, 1/2", NPT (9007-1008)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 1 Bore x 12 Stroke - .625 Rod (400504)
- MAXIM Hyd Cylinder, 3 1/2 In Bore, 20 In Stroke (218-356)
- MAXIM Hyd Cylinder, 3 1/2 In Bore, 8 In Stroke (218-349)
- MAXIM Hydraulic Cylinder, 4 In Bore, 8 In Stroke (288-365)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 14 In Stroke (218-321)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 3 Bore x 24 Stroke - 1.5 Rod (400531)
- MAXIM Hydraulic Cylinder, 2 In Bore, 8 In Stroke (288-309)
- Maxim Hydraulic Cylinders