Shop All Double Acting Hydraulic Cylinders
Maxim
Hyd Cylinder, 4 In Bore, 20 In Stroke
Mfr # 288-371
Zoro # G2800777
product price: $433.99
/ea
Free Shipping & Returns
$433.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 4 in
- Stroke Length 20 in
- Max. Pressure 3,000 psi
- Retracted Length 30 in
- Rod Dia. 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 288-371
- Zoro # G2800777
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 4 in |
Stroke Length | 20 in |
Retracted Length | 30 in |
Rod Dia. | 2 in |
Port Size | #8 SAE |
Extended Length | 50 in |
Dimension D (In.) | 3.728 |
Bore Dia. (In.) | 4 |
Pin Dia. | 1 1/2 in |
Dimension A (In.) | 0.250 |
Dimension E (In.) | 1.126 |
Dimension C (In.) | 2.500 |
Port Size (SAE) | #8 |
Dimension B (In.) | 4.740 |
Rod Dia. (In.) | 2 |
Description
Welded Hydraulic Cylinder, Double Acting, Bore Dia. 4 in, Stroke Length 20 in, Rod Dia. 2 in, Retracted Length 30 in, Extended Length 50 in, Port Size #8 SAE, Max. Pressure 3,000 psi, Temp. Range -20 Degrees to 220 Degrees F, Ductile Iron Piston Material, Precision Honed Steel Tubes, Polypak Rod Seal Type, High Tensile Tie Rods, Black Finish, Pin Dia. 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOADMASTER LM8800683 Replacement/Interchange Hydraulic Filter (MF0430769)
- CARLISLE 480H100 Synchro-Cog Timing Belt (480H100)
- ATLANTIC BLOWERS Regenerative Blower Pressure Kit, 3 HP (ABPK-402/1)
- BESTORQ Cogged Belt, 78 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX780)
- MAXIM Hyd Cylinder, 2 In Bore, 36 In Stroke (288-319)
- MAXIM Hyd Cylinder, 3 1/2 In Bore, 6 In Stroke (218-348)
- MAXIM Hyd Cylinder, 3 1/2 In Bore, 10 In Stroke (218-350)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 14 In Stroke (218-321)
- MAXIM Hydraulic Cylinder, 2 In Bore, 4 In Stroke (218-297)
- MAXIM Hyd Cylinder, 2 In Bore, 10 In Stroke (218-306)
- CHIEF WC Welded Hydraulic Cylinder: 4 Bore x 20 Stroke - 2 Rod (287064)
- Maxim Hydraulic Cylinders