Shop All Double Acting Hydraulic Cylinders
Maxim
Hyd Cylinder, 4 In Bore, 20 In Stroke
Mfr # 218-367
Zoro # G3491144
product price: $384.99
/ea
Free Shipping & Returns
$384.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Style Tie-Rod
- Bore Dia. 4 in
- Stroke Length 20 in
- Max. Pressure 2,500 psi
- Retracted Length 30 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 218-367
- Zoro # G3491144
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 4 in |
Stroke Length | 20 in |
Retracted Length | 30 1/4 in |
Rod Dia. | 1 1/2 in |
Port Size | 1/2 in NPT |
Extended Length | 50 1/4 in |
Rod Thread Size | 1-1/4"-12 |
Rod Dia. (In.) | 1-1/2 |
Bore Dia. (In.) | 4 |
Dimension D (In.) | 2.125 |
Dimension A (In.) | 0.244 |
Dimension C (In.) | 1.125 |
Dimension E (In.) | 1.625 |
Pin Dia. | 1 in |
Dimension B (In.) | 2.625 |
Port Size (NPT) | 1/2" |
Description
Hydraulic Cylinder, Tie-Rod, Bore Dia. 4 in, Stroke Length 20 in, Rod Dia. 1 1/2 in, Retracted Length 30 1/4 in, Port Size 1/2 in NPT, Extended Length 50 1/4 in, Max. Pressure 2,500 psi, Temp. Range -20 Degrees to 220 Degrees F, Piston Material Ductile Iron, Tube Material Precision Honed Steel, Tie Rods High Tensile, Finish Black, Includes Pins and Clips, Pin Dia. 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0060D005BN, Pressure Line, 5 micron, Outside-In (MF0060401)
- MCGILL Camrol Cylindrical Inch Cam Follower, CF 3 B (CF 3 B)
- TIMKEN TRB Single Cone <4 OD, 15102-2 (15102-2)
- DAYTON 3-Phase General Purpose Motor, 3/4 HP, 56 Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (31TT14)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 8 In Stroke (288-322)
- MAXIM Hyd Cylinder, 4 In Bore, 36 In Stroke (218-369)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 2 Bore x 24 Stroke - 1.25 Rod (400516)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 1.5 Bore x 12 Stroke - 1 Rod (400509)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 2.5 Bore x 30 Stroke - 1.5 Rod (400525)
- MAXIM WC Welded Hydraulic Cylinder: 3 Bore x 14 Stroke - 1.5 Rod (288432)
- ENERPAC RR5020, 55.3 ton Capacity, 20.13 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RR5020)
- Maxim Double Acting Hydraulic Cylinders