Shop All Double Acting Hydraulic Cylinders
Maxim
Hyd Cylinder, 4 In Bore, 16 In Stroke
Mfr # 288-369
Zoro # G1364955
original price:
$508.99
10% off
new price: $457.99
/ea
Free Shipping & Returns
$457.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 4 in
- Stroke Length 16 in
- Max. Pressure 3,000 psi
- Retracted Length 26 in
- Rod Dia. 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 288-369
- Zoro # G1364955
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 4 in |
Stroke Length | 16 in |
Retracted Length | 26 in |
Rod Dia. | 2 in |
Port Size | #8 SAE |
Extended Length | 42 in |
Dimension C (In.) | 2.500 |
Dimension E (In.) | 1.126 |
Rod Dia. (In.) | 2 |
Port Size (SAE) | #8 |
Dimension B (In.) | 4.740 |
Bore Dia. (In.) | 4 |
Pin Dia. | 1 1/2 in |
Dimension A (In.) | 0.250 |
Dimension D (In.) | 3.728 |
Description
Welded Hydraulic Cylinder, Double Acting, Bore Dia. 4 in, Stroke Length 16 in, Rod Dia. 2 in, Retracted Length 26 in, Extended Length 42 in, Port Size #8 SAE, Max. Pressure 3,000 psi, Temp. Range -20 Degrees to 220 Degrees F, Ductile Iron Piston Material, Precision Honed Steel Tubes, Polypak Rod Seal Type, High Tensile Tie Rods, Black Finish, Pin Dia. 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel12MJ-12MJ-10MOR TEE (6803-12-12-10)
- SKF SKF 6204 2Z, Single Row Ball Bearings (6204 2Z)
- VELVAC Air Cylinder, 2 1/2 in Bore, 6 in Stroke, Single Acting (100126)
- CONTINENTAL CONTITECH 4/5V1400 Banded V-Belt, 140" Outside Length, 2-31/64" Top Width, 4 Ribs (4/5V1400)
- MAXIM Hyd Cylinder, 3 1/2 In Bore, 20 In Stroke (218-356)
- MAXIM WC Welded Hydraulic Cylinder: 2 Bore x 18 Stroke - 1.25 Rod (288408)
- MAXIM WC Welded Hydraulic Cylinder: 4 Bore x 14 Stroke - 2 Rod (288458)
- MAXIM Hyd Cylinder, 3 In Bore, 16 In Stroke (288-339)
- MAXIM WC Welded Hydraulic Cylinder: 4 Bore x 10 Stroke - 2 Rod (288456)
- MAXIM Hyd Cylinder, 3 1/2 In Bore, 16 In Stroke (218-354)
- CHIEF WT Welded Hydraulic Cylinder: 4 Bore x 40 Stroke - 2.25 Rod (212771)
- Maxim Hydraulic Cylinders