Shop All Double Acting Hydraulic Cylinders
Maxim
Hyd Cylinder, 4 In Bore, 16 In Stroke
Mfr # 218-365
Zoro # G2733561
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Style Tie-Rod
- Bore Dia. 4 in
- Stroke Length 16 in
- Max. Pressure 2,500 psi
- Retracted Length 31 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 218-365
- Zoro # G2733561
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 4 in |
Stroke Length | 16 in |
Retracted Length | 31 1/2 in |
Rod Dia. | 2 in |
Port Size | 1/2 in NPT |
Extended Length | 47 1/2 in |
Rod Thread Size | 1-1/4"-12 |
Rod Dia. (In.) | 2 |
Dimension D (In.) | 2.125 |
Dimension C (In.) | 1.125 |
Pin Dia. | 1 1/4 in |
Dimension B (In.) | 2.625 |
Port Size (NPT) | 1/2" |
Bore Dia. (In.) | 4 |
Dimension A (In.) | 0.244 |
Dimension E (In.) | 1.625 |
Description
Hydraulic Cylinder, Tie-Rod, Bore Dia. 4 in, Stroke Length 16 in, Rod Dia. 2 in, Retracted Length 31 1/2 in, Port Size 1/2 in NPT, Extended Length 47 1/2 in, Max. Pressure 2,500 psi, Temp. Range -20 Degrees to 220 Degrees F, Piston Material Ductile Iron, Tube Material Precision Honed Steel, Tie Rods High Tensile, Finish Black, Includes Pins and Clips, Pin Dia. 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Regulator, Air Inlet 1/4", NPT, 300 psig (14R111FC)
- BOSTON GEAR HelicalGear, 20DP, 14.5PA, 15Teeth, RH (H2015R)
- BREEZE Hose Clamp, HT, Liner, No175,410SS, PK10 (HTM 175 L B)
- COXREELS Roller Guide, Bottom, 4-way, 17 5/8 in (15354-24)
- MAXIM Hyd Cylinder, 3 In Bore, 36 In Stroke (218-345)
- MAXIM Hydraulic Cylinder, 3 In Bore, 8 In Stroke (288-335)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 36 In Stroke (218-330)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 1.5 Bore x 6 Stroke - 1 Rod (400506)
- MAXIM WC Welded Hydraulic Cylinder: 2 Bore x 4 Stroke - 1.25 Rod (288400)
- MAXIM WC Welded Hydraulic Cylinder: 3.5 Bore x 18 Stroke - 1.75 Rod (288447)
- CHIEF WT Welded Hydraulic Cylinder: 4 Bore x 20 Stroke - 2.25 Rod (212766)
- Maxim Double Acting Hydraulic Cylinders