Shop All Double Acting Hydraulic Cylinders
Maxim
Hyd Cylinder, 4 In Bore, 14 In Stroke
Mfr # 288-368
Zoro # G2333624
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 4 in
- Stroke Length 14 in
- Max. Pressure 3,000 psi
- Retracted Length 24 in
- Rod Dia. 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxim
- MFR # 288-368
- Zoro # G2333624
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 4 in |
Stroke Length | 14 in |
Retracted Length | 24 in |
Rod Dia. | 2 in |
Port Size | #8 SAE |
Extended Length | 38 in |
Dimension E (In.) | 1.126 |
Pin Dia. | 1 1/2 in |
Dimension A (In.) | 0.250 |
Rod Dia. (In.) | 2 |
Dimension B (In.) | 4.740 |
Dimension D (In.) | 3.728 |
Dimension C (In.) | 2.500 |
Bore Dia. (In.) | 4 |
Port Size (SAE) | #8 |
Description
Welded Hydraulic Cylinder, Double Acting, Bore Dia. 4 in, Stroke Length 14 in, Rod Dia. 2 in, Retracted Length 24 in, Extended Length 38 in, Port Size #8 SAE, Max. Pressure 3,000 psi, Temp. Range -20 Degrees to 220 Degrees F, Ductile Iron Piston Material, Precision Honed Steel Tubes, Polypak Rod Seal Type, High Tensile Tie Rods, Black Finish, Pin Dia. 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0165R010BN3HC, Return Line, 10 micron (ZX-0165R010BN3HC)
- FESTO Solenoid Valve CPE18-M2H-5J-1/4 (CPE18-M2H-5J-1/4)
- EAGLE BELTING Round Belt, Hollow, 5/16 In, Polyurethane (4934015)
- NACHI 6200 Series Deep Groove Radial Ball Brg, 6206ZZEC3 (6206ZZEC3)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 2.5 Bore x 36 Stroke - 1.75 Rod (400526)
- MAXIM WC Welded Hydraulic Cylinder: 3 Bore x 4 Stroke - 1.5 Rod (288426)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 16 In Stroke (288-326)
- MAXIM WC Welded Hydraulic Cylinder: 3 Bore x 12 Stroke - 1.5 Rod (288431)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 2 Bore x 24 Stroke - 1.25 Rod (400516)
- MAXIM Hyd Cylinder, 2 In Bore, 18 In Stroke (218-310)
- CHIEF WT Welded Hydraulic Cylinder: 4 Bore x 16 Stroke - 2.25 Rod (212764)
- Maxim Hydraulic Cylinders