Shop All Double Acting Hydraulic Cylinders
Maxim
Hyd Cylinder, 4 In Bore, 12 In Stroke
Mfr # 288-367
Zoro # G2213583
product price: $348.99
/ea
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 4 in
- Stroke Length 12 in
- Max. Pressure 3,000 psi
- Retracted Length 22 in
- Rod Dia. 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 288-367
- Zoro # G2213583
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 4 in |
Stroke Length | 12 in |
Retracted Length | 22 in |
Rod Dia. | 2 in |
Port Size | #8 SAE |
Extended Length | 34 in |
Pin Dia. | 1 1/2 in |
Dimension C (In.) | 2.500 |
Dimension D (In.) | 3.728 |
Bore Dia. (In.) | 4 |
Rod Dia. (In.) | 2 |
Dimension A (In.) | 0.250 |
Dimension E (In.) | 1.126 |
Port Size (SAE) | #8 |
Dimension B (In.) | 4.740 |
Description
Welded Hydraulic Cylinder, Double Acting, Bore Dia. 4 in, Stroke Length 12 in, Rod Dia. 2 in, Retracted Length 22 in, Extended Length 34 in, Port Size #8 SAE, Max. Pressure 3,000 psi, Temp. Range -20 Degrees to 220 Degrees F, Ductile Iron Piston Material, Precision Honed Steel Tubes, Polypak Rod Seal Type, High Tensile Tie Rods, Black Finish, Pin Dia. 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BVA HYDRAULICS Sngl Actng Hyd Cyl., 5 tons, 0.63" Stroke (H0500)
- RULAND Coupling, 6 Beam Clamp, Bore 1/4 x 3/16 In (FCR12-4-3-A)
- DAYTON Condenser Fan Motor, 1/4 HP, 1075 rpm, 60Hz (3LU94)
- RHP 6300 Series Single Row Deep Groove Ball Bearing (6307 2RS)
- MAXIM Hydraulic Cylinder, 3" Bore x Seal Kit (204602)
- MAXIM Hyd Cylinder, 2 In Bore, 20 In Stroke (288-315)
- MAXIM Hyd Cylinder, 3 1/2 In Bore, 24 In Stroke (218-326)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 1.5 Bore x 10 Stroke - 1 Rod (400508)
- MAXIM Hyd Cylinder, 3-1/2 In Bore, 36 In Stroke (288-360)
- MAXIM Hyd Cylinder, 3 1/2 In Bore, 12 In Stroke (218-351)
- CHIEF WC Welded Hydraulic Cylinder: 2.5 Bore x 12 Stroke - 1.25 Rod (287021)
- Maxim Hydraulic Cylinders