Shop All Double Acting Hydraulic Cylinders
Maxim
Hyd Cylinder, 4 In Bore, 10 In Stroke
Mfr # 288-366
Zoro # G0749341
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 4 in
- Stroke Length 10 in
- Max. Pressure 3,000 psi
- Retracted Length 20 in
- Rod Dia. 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 288-366
- Zoro # G0749341
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 4 in |
Stroke Length | 10 in |
Retracted Length | 20 in |
Rod Dia. | 2 in |
Port Size | #8 SAE |
Extended Length | 30 in |
Dimension E (In.) | 1.126 |
Dimension D (In.) | 3.728 |
Port Size (SAE) | #8 |
Dimension C (In.) | 2.500 |
Rod Dia. (In.) | 2 |
Dimension A (In.) | 0.250 |
Pin Dia. | 1 1/2 in |
Bore Dia. (In.) | 4 |
Dimension B (In.) | 4.740 |
Description
Welded Hydraulic Cylinder, Double Acting, Bore Dia. 4 in, Stroke Length 10 in, Rod Dia. 2 in, Retracted Length 20 in, Extended Length 30 in, Port Size #8 SAE, Max. Pressure 3,000 psi, Temp. Range -20 Degrees to 220 Degrees F, Ductile Iron Piston Material, Precision Honed Steel Tubes, Polypak Rod Seal Type, High Tensile Tie Rods, Black Finish, Pin Dia. 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK HR30303J, Tapered Roller Metric Type (HR30303J)
- DART CONTROLS Hall Effect Pick-Up 2 Pulses/ Revolution (PU-4R)
- SPEEDAIRE Air Tank, Staionary, 200 PSI, 30 Gal, Horiz (3HDR1)
- TRANSAIR Threaded Adapter, 1/2 NPT, For 17mm (6605 17 22)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 48 In Stroke (218-331)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 10 In Stroke (218-319)
- MAXIM Hyd Cylinder, 3 In Bore, 18 In Stroke (218-341)
- MAXIM Hyd Cylinder, 2 In Bore, 24 In Stroke (288-316)
- MAXIM WC Welded Hydraulic Cylinder: 2 Bore x 8 Stroke - 1.25 Rod (288403)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 1.5 Bore x 4 Stroke - 1 Rod (400505)
- PRINCE Cylinder, hyd, 3 In Bore x 24 In Stroke (B300240ABAA07B)
- Maxim Hydraulic Cylinders