Shop All Double Acting Hydraulic Cylinders
Maxim
Hyd Cylinder, 4 In Bore, 10 In Stroke
Mfr # 218-361
Zoro # G1617332
product price: $345.99
/ea
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Style Tie-Rod
- Bore Dia. 4 in
- Stroke Length 10 in
- Max. Pressure 2,500 psi
- Retracted Length 20 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 218-361
- Zoro # G1617332
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 4 in |
Stroke Length | 10 in |
Retracted Length | 20 1/4 in |
Rod Dia. | 1 1/2 in |
Port Size | 1/2 in NPT |
Extended Length | 30 1/4 in |
Rod Thread Size | 1-1/4"-12 |
Port Size (NPT) | 1/2" |
Dimension C (In.) | 1.125 |
Bore Dia. (In.) | 4 |
Dimension E (In.) | 1.625 |
Dimension A (In.) | 0.244 |
Rod Dia. (In.) | 1-1/2 |
Dimension D (In.) | 2.125 |
Pin Dia. | 1 in |
Dimension B (In.) | 2.625 |
Description
Hydraulic Cylinder, Tie-Rod, Bore Dia. 4 in, Stroke Length 10 in, Rod Dia. 1 1/2 in, Retracted Length 20 1/4 in, Port Size 1/2 in NPT, Extended Length 30 1/4 in, Max. Pressure 2,500 psi, Temp. Range -20 Degrees to 220 Degrees F, Piston Material Ductile Iron, Tube Material Precision Honed Steel, Tie Rods High Tensile, Finish Black, Includes Pins and Clips, Pin Dia. 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Shaft, 440C SS, 1.000 In D, 24 In (QSSS 1 L 24)
- PIX Belt, BX Cogged, 21/32 x 123 in. OC (BX120)
- BREWER MACHINE AND GEAR Idler Sprocket, ANSI 25, Bronze Bushing, 19 Teeth, 1/2" Bore (25B19U)
- CHICAGO RAWHIDE Small Bore Seals, #11123 (11123)
- MAXIM WC Welded Hydraulic Cylinder: 3.5 Bore x 6 Stroke - 1.75 Rod (288440)
- MAXIM Hyd Cylinder, 3 In Bore, 40 In Stroke (288-346)
- MAXIM Hydraulic Cylinder, 3 In Bore, 8 In Stroke (288-335)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 4 In Stroke (288-320)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 2 Bore x 6 Stroke - 1.25 Rod (400511)
- MAXIM Hyd Cylinder, 1-1/2 In Bore, 10 In Stroke (288-303)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 6 In Stroke (218-317)
- Maxim Double Acting Hydraulic Cylinders