Shop All Double Acting Hydraulic Cylinders
Maxim
Hyd Cylinder, 3 In Bore, 48 In Stroke
Mfr # 288-347
Zoro # G2975953
product price: $385.99
/ea
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3 in
- Stroke Length 48 in
- Max. Pressure 3,000 psi
- Retracted Length 56 in
- Rod Dia. 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 288-347
- Zoro # G2975953
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 3 in |
Stroke Length | 48 in |
Retracted Length | 56 in |
Rod Dia. | 1 1/2 in |
Port Size | #8 SAE |
Extended Length | 104 in |
Dimension B (In.) | 3.740 |
Rod Dia. (In.) | 1-1/2 |
Bore Dia. (In.) | 3 |
Dimension C (In.) | 2.251 |
Port Size (SAE) | #8 |
Pin Dia. | 1 in |
Dimension A (In.) | 0.188 |
Dimension E (In.) | 0.750 |
Dimension D (In.) | 2.126 |
Description
Welded Hydraulic Cylinder, Double Acting, Bore Dia. 3 in, Stroke Length 48 in, Rod Dia. 1 1/2 in, Retracted Length 56 in, Extended Length 104 in, Port Size #8 SAE, Max. Pressure 3,000 psi, Temp. Range -20 Degrees to 220 Degrees F, Ductile Iron Piston Material, Precision Honed Steel Tubes, Polypak Rod Seal Type, High Tensile Tie Rods, Black Finish, Pin Dia. 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZO Ball Bearing, 0.2500in Dia, 139lb, Shielded (SR4ZZA3MC3SRL)
- MAIN FILTER Hydraulic Filter, replaces PALL HC9650FKP16Z, Pressure Line, 3 micron, Outside-In (MF0059576)
- CAMPBELL HAUSFELD Recoil Hose, Polyurethane, 25" (MP515200AV)
- MARATHON MOTORS 3-Phase Severe Duty Motor, 15 HP, 254T Frame, 230/460V AC Voltage, 1,772 Nameplate RPM (254TTFCD6529)
- MAXIM Hyd Cylinder, 2 In Bore, 48 In Stroke (218-315)
- MAXIM Hydraulic Cylinder, 3 In Bore, 8 In Stroke (288-335)
- MAXIM Hyd Cylinder, 3 In Bore, 16 In Stroke (288-339)
- MAXIM Hyd Cylinder, 3 In Bore, 30 In Stroke (218-344)
- MAXIM WC Welded Hydraulic Cylinder: 2 Bore x 18 Stroke - 1.25 Rod (288408)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 18 In Stroke (218-323)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 3 Bore x 24 Stroke - 1.5 Rod (400531)
- Maxim Hydraulic Cylinders