Shop All Double Acting Hydraulic Cylinders
Maxim
Hyd Cylinder, 3 In Bore, 36 In Stroke
Mfr # 288-345
Zoro # G0764382
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3 in
- Stroke Length 36 in
- Max. Pressure 3,000 psi
- Retracted Length 44 in
- Rod Dia. 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 288-345
- Zoro # G0764382
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 3 in |
Stroke Length | 36 in |
Retracted Length | 44 in |
Rod Dia. | 1 1/2 in |
Port Size | #8 SAE |
Extended Length | 80 in |
Dimension B (In.) | 3.740 |
Bore Dia. (In.) | 3 |
Dimension D (In.) | 2.126 |
Dimension C (In.) | 2.251 |
Dimension E (In.) | 0.750 |
Pin Dia. | 1 in |
Dimension A (In.) | 0.188 |
Rod Dia. (In.) | 1-1/2 |
Port Size (SAE) | #8 |
Description
Welded Hydraulic Cylinder, Double Acting, Bore Dia. 3 in, Stroke Length 36 in, Rod Dia. 1 1/2 in, Retracted Length 44 in, Extended Length 80 in, Port Size #8 SAE, Max. Pressure 3,000 psi, Temp. Range -20 Degrees to 220 Degrees F, Ductile Iron Piston Material, Precision Honed Steel Tubes, Polypak Rod Seal Type, High Tensile Tie Rods, Black Finish, Pin Dia. 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DC Gearmotor, 250.0 in-lb Max. Torque, 3 RPM Nameplate RPM, 90V DC Voltage (1LRA8)
- MARATHON MOTORS Jet Pump Motor, 3-Phase, 1-1/2 HP, 4.0/2.0A (056T34F99018)
- LEESON AC Gearmotor, TEFC, 19RPM, 115V AC (M1125128.00)
- DODGE P2B-DLUAH-103, Two-Bolt Pillow Block, Non-Expansion, Cast Iron, 1.1875" Bore Dia. (128437)
- MAXIM Hydraulic Cylinder, 3.5" Bore x Seal Kit (204603)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 8 In Stroke (218-318)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 20 In Stroke (288-328)
- MAXIM Hyd Cylinder, 3-1/2 In Bore, 14 In Stroke (288-353)
- MAXIM Hyd Cylinder, 3 1/2 In Bore, 16 In Stroke (218-354)
- MAXIM Hyd Cylinder, 4 In Bore, 14 In Stroke (288-368)
- MAXIM HPU, Double Acting, 1.3 GPM, 4 qt., Poly (253204)
- Maxim Double Acting Hydraulic Cylinders