Shop All Double Acting Hydraulic Cylinders
Maxim
Hyd Cylinder, 3 In Bore, 32 In Stroke
Mfr # 288-344
Zoro # G2338235
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3 in
- Stroke Length 32 in
- Max. Pressure 3,000 psi
- Retracted Length 40 in
- Rod Dia. 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxim
- MFR # 288-344
- Zoro # G2338235
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 3 in |
Stroke Length | 32 in |
Retracted Length | 40 in |
Rod Dia. | 1 1/2 in |
Port Size | #4 SAE |
Extended Length | 72 in |
Dimension C (In.) | 2.251 |
Dimension B (In.) | 3.740 |
Dimension A (In.) | 0.188 |
Dimension D (In.) | 2.126 |
Bore Dia. (In.) | 3 |
Dimension E (In.) | 0.750 |
Rod Dia. (In.) | 1-1/2 |
Port Size (SAE) | #8 |
Pin Dia. | 1 in |
Description
Welded Hydraulic Cylinder, Double Acting, Bore Dia. 3 in, Stroke Length 32 in, Rod Dia. 1 1/2 in, Retracted Length 40 in, Extended Length 72 in, Port Size #4 SAE, Max. Pressure 3,000 psi, Temp. Range -20 Degrees to 220 Degrees F, Ductile Iron Piston Material, Precision Honed Steel Tubes, Polypak Rod Seal Type, High Tensile Tie Rods, Black Finish, Pin Dia. 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREEZE Hose Clamp, Liner, SAE 6, Zinc, PK10 (9206H)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0250RN010BN4HC, Return Line, 10 micron, Outside-In (MF0487500)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER 5TBZ10, Return Line, 10 micron (ZX-5TBZ10)
- TSUBAKI 50 Offset Link (Tsubaki) (50OL)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 30 In Stroke (288-330)
- MAXIM WC Welded Hydraulic Cylinder: 3 Bore x 8 Stroke - 1.5 Rod (288429)
- MAXIM WC Welded Hydraulic Cylinder: 2 Bore x 8 Stroke - 1.25 Rod (288403)
- MAXIM Hydraulic Cylinder, 2 In Bore, 4 In Stroke (218-297)
- MAXIM Hyd Cylinder, 4 In Bore, 20 In Stroke (218-367)
- MAXIM HPU, Double Acting, 1.3 GPM, 4 qt., Poly (253204)
- PRINCE Cylinder, hyd, 4 In Bore x 48 In Stroke (PMC-5648)
- Maxim Double Acting Hydraulic Cylinders