Shop All Double Acting Hydraulic Cylinders
Maxim
Hyd Cylinder, 3 In Bore, 30 In Stroke
Mfr # 288-343
Zoro # G1784641
original price:
$370.52
23% off
new price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3 in
- Stroke Length 30 in
- Max. Pressure 3,000 psi
- Retracted Length 38 in
- Rod Dia. 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 288-343
- Zoro # G1784641
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 3 in |
Stroke Length | 30 in |
Retracted Length | 38 in |
Rod Dia. | 1 1/2 in |
Port Size | #4 SAE |
Extended Length | 68 in |
Port Size (SAE) | #8 |
Bore Dia. (In.) | 3 |
Rod Dia. (In.) | 30 |
Dimension B (In.) | 3.740 |
Dimension A (In.) | 0.188 |
Pin Dia. | 1 in |
Dimension D (In.) | 2.126 |
Dimension E (In.) | 0.750 |
Dimension C (In.) | 2.251 |
Description
Welded Hydraulic Cylinder, Double Acting, Bore Dia. 3 in, Stroke Length 30 in, Rod Dia. 1 1/2 in, Retracted Length 38 in, Extended Length 68 in, Port Size #4 SAE, Max. Pressure 3,000 psi, Temp. Range -20 Degrees to 220 Degrees F, Ductile Iron Piston Material, Precision Honed Steel Tubes, Polypak Rod Seal Type, High Tensile Tie Rods, Black Finish, Pin Dia. 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON 1/2 In. FNPT G-Style Hardened Steel Plug (S-1818)
- DAYTON 2/B95 Banded V-Belt, 98-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (3HEZ6)
- SIMPLEX Controller, Safety (BC4A)
- PIX V-Belt, 5/8 X 130 (5V1300)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 2.5 Bore x 30 Stroke - 1.5 Rod (400525)
- MAXIM WC Welded Hydraulic Cylinder: 3 Bore 36 Stroke 1.5 Rod Dia (288438)
- MAXIM Hyd Cylinder, 3-1/2 In Bore, 30 In Stroke (288-358)
- MAXIM Hydraulic Cylinder, 3 In Bore, 8 In Stroke (218-335)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 10 In Stroke (218-319)
- MAXIM Hyd Cylinder, 2 In Bore, 18 In Stroke (288-314)
- CHIEF WX Welded Hydraulic Cylinder: 3.5 Bore x 15 Stroke - 1.75 Rod (207468)
- Maxim Hydraulic Cylinders