Shop All Double Acting Hydraulic Cylinders
Maxim
Hyd Cylinder, 3 In Bore, 24 In Stroke
Mfr # 288-342
Zoro # G1099131
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3 in
- Stroke Length 24 in
- Max. Pressure 3,000 psi
- Retracted Length 32 in
- Rod Dia. 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxim
- MFR # 288-342
- Zoro # G1099131
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 3 in |
Stroke Length | 24 in |
Retracted Length | 32 in |
Rod Dia. | 1 1/2 in |
Port Size | #4 SAE |
Extended Length | 56 in |
Dimension B (In.) | 3.740 |
Dimension A (In.) | 0.188 |
Port Size (SAE) | #8 |
Dimension D (In.) | 2.126 |
Rod Dia. (In.) | 1-1/2 |
Dimension E (In.) | 0.750 |
Pin Dia. | 1 in |
Dimension C (In.) | 2.251 |
Bore Dia. (In.) | 3 |
Description
Welded Hydraulic Cylinder, Double Acting, Bore Dia. 3 in, Stroke Length 24 in, Rod Dia. 1 1/2 in, Retracted Length 32 in, Extended Length 56 in, Port Size #4 SAE, Max. Pressure 3,000 psi, Temp. Range -20 Degrees to 220 Degrees F, Ductile Iron Piston Material, Precision Honed Steel Tubes, Polypak Rod Seal Type, High Tensile Tie Rods, Black Finish, Pin Dia. 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 2Pc, 1-1/4 In, SS (H2C-125-S)
- LUBRIPLATE No. 1444, 40 Cartridges, Heavy Duty, Tacky, Very Water Resistant High Temp Grease (L0227-098)
- NUMATICS Solenoid Air Control Valve, 110/120VAC (11SAD400C000030)
- GATES Hi-Power II Dubl-V Belts, BB129 (BB129)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 10 In Stroke (218-319)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 18 In Stroke (288-327)
- MAXIM Hyd Cylinder, 3 1/2 In Bore, 10 In Stroke (218-350)
- MAXIM Hyd Cylinder, 3-1/2 In Bore, 30 In Stroke (288-358)
- MAXIM WC Welded Hydraulic Cylinder: 4 Bore x 8 Stroke - 2 Rod (288455)
- MAXIM Hyd Cylinder, 2 In Bore, 18 In Stroke (218-310)
- MAXIM Hydraulic Cylinder, 2 In Bore, 8 In Stroke (218-300)
- Maxim Hydraulic Cylinders