Shop All Double Acting Hydraulic Cylinders
Maxim
Hyd Cylinder, 3 In Bore, 24 In Stroke
Mfr # 218-343
Zoro # G0749786
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Style Tie-Rod
- Bore Dia. 3 in
- Stroke Length 24 in
- Max. Pressure 2,500 psi
- Retracted Length 34 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxim
- MFR # 218-343
- Zoro # G0749786
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 3 in |
Stroke Length | 24 in |
Retracted Length | 34 1/4 in |
Rod Dia. | 1 1/4 in |
Port Size | 1/2 in NPT |
Extended Length | 58 1/4 in |
Rod Thread Size | 1-1/4"-12 |
Dimension A (In.) | 0.189 |
Port Size (NPT) | 1/2" |
Rod Dia. (In.) | 1-1/4 |
Bore Dia. (In.) | 3 |
Dimension E (In.) | 1.625 |
Dimension D (In.) | 2.125 |
Dimension B (In.) | 2.625 |
Dimension C (In.) | 1.125 |
Pin Dia. | 1 in |
Description
Hydraulic Cylinder, Tie-Rod, Bore Dia. 3 in, Stroke Length 24 in, Rod Dia. 1 1/4 in, Retracted Length 34 1/4 in, Port Size 1/2 in NPT, Extended Length 58 1/4 in, Max. Pressure 2,500 psi, Temp. Range -20 Degrees to 220 Degrees F, Piston Material Ductile Iron, Tube Material Precision Honed Steel, Tie Rods High Tensile, Finish Black, Includes Pins and Clips, Pin Dia. 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Air Regulator, 1/4" NPT (1113)
- RULAND Shaft Collar, 1pc Clamp, Bore 19mm, OD 40mm, Plastic, MCL-19-P (MCL-19-P)
- TRITAN Bearings, 8.00mm Bore Dia., 30,000 RPM (X117 ZZ)
- EATON AEROQUIP Hose Fitting, hyd, SAE, Straight, 5/8-18 (4401-6S)
- MAXIM Hydraulic Cylinder, 3 In Bore, 4 In Stroke (288-333)
- MAXIM WC Welded Hydraulic Cylinder: 3.5 Bore x 6 Stroke - 1.75 Rod (288440)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 2 Bore x 24 Stroke - 1.25 Rod (400516)
- MAXIM Hyd Cylinder, 4 In Bore, 16 In Stroke (218-365)
- MAXIM Hydraulic Cylinder, 4 In Bore, 8 In Stroke (288-365)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 30 In Stroke (218-329)
- MAXIM WC Welded Hydraulic Cylinder: 3.5 Bore x 14 Stroke - 1.75 Rod (288445)
- Maxim Double Acting Hydraulic Cylinders