Shop All Double Acting Hydraulic Cylinders
Maxim
Hyd Cylinder, 3 In Bore, 20 In Stroke
Mfr # 288-341
Zoro # G2810175
original price:
$614.97
41% off
new price: $357.99
/ea
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3 in
- Stroke Length 20 in
- Max. Pressure 3,000 psi
- Retracted Length 28 in
- Rod Dia. 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 288-341
- Zoro # G2810175
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 3 in |
Stroke Length | 20 in |
Retracted Length | 28 in |
Rod Dia. | 1 1/2 in |
Port Size | #8 SAE |
Extended Length | 48 in |
Bore Dia. (In.) | 3 |
Dimension E (In.) | 0.750 |
Dimension A (In.) | 0.188 |
Pin Dia. | 1 in |
Port Size (SAE) | #8 |
Rod Dia. (In.) | 1-1/2 |
Dimension C (In.) | 2.251 |
Dimension D (In.) | 2.126 |
Dimension B (In.) | 3.740 |
Description
Welded Hydraulic Cylinder, Double Acting, Bore Dia. 3 in, Stroke Length 20 in, Rod Dia. 1 1/2 in, Retracted Length 28 in, Extended Length 48 in, Port Size #8 SAE, Max. Pressure 3,000 psi, Temp. Range -20 Degrees to 220 Degrees F, Ductile Iron Piston Material, Precision Honed Steel Tubes, Polypak Rod Seal Type, High Tensile Tie Rods, Black Finish, Pin Dia. 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, AX Cogged, 1/2 x 61 in. OC (AX59)
- FENNER DRIVES 1" Fixed Bore 1 Groove Standard V-Belt Pulley 12.25" OD (AFD124100)
- BESTORQ 3L490 V Belt, 49 in Outside Length, 3/8 in Top Width, 1 Ribs (3L490)
- MAIN FILTER Hydraulic Filter, replaces FLEETGUARD HF30196, Pressure Line, 10 micron, Outside-In (MF0058482)
- MAXIM WC Welded Hydraulic Cylinder: 3 Bore 36 Stroke 1.5 Rod Dia (288438)
- MAXIM Hyd Cylinder, 1-1/2 In Bore, 12 In Stroke (288-304)
- MAXIM WC Welded Hydraulic Cylinder: 3.5 Bore x 12 Stroke - 1.75 Rod (288444)
- MAXIM Hydraulic Cylinder, 3 In Bore, 4 In Stroke (288-333)
- MAXIM Hyd Cylinder, 1-1/2 In Bore, 14 In Stroke (288-305)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 24 In Stroke (218-325)
- MAXIM Hyd Cylinder, 3 In Bore, 40 In Stroke (288-346)
- Maxim Hydraulic Cylinders