Shop All Double Acting Hydraulic Cylinders
Maxim
Hyd Cylinder, 3 In Bore, 16 In Stroke
Mfr # 218-340
Zoro # G3478063
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Style Tie-Rod
- Bore Dia. 3 in
- Stroke Length 16 in
- Max. Pressure 2,500 psi
- Retracted Length 31 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 218-340
- Zoro # G3478063
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 3 in |
Stroke Length | 16 in |
Retracted Length | 31 1/2 in |
Rod Dia. | 1 1/4 in |
Port Size | 1/2 in NPT |
Extended Length | 47 1/2 in |
Rod Thread Size | 1-1/4"-12 |
Port Size (NPT) | 1/2" |
Dimension B (In.) | 2.625 |
Rod Dia. (In.) | 1-1/2 |
Pin Dia. | 1 1/4 in |
Dimension D (In.) | 2.125 |
Dimension A (In.) | 0.189 |
Dimension E (In.) | 1.625 |
Bore Dia. (In.) | 3 |
Dimension C (In.) | 1.125 |
Description
Hydraulic Cylinder, Tie-Rod, Bore Dia. 3 in, Stroke Length 16 in, Rod Dia. 1 1/4 in, Retracted Length 31 1/2 in, Port Size 1/2 in NPT, Extended Length 47 1/2 in, Max. Pressure 2,500 psi, Temp. Range -20 Degrees to 220 Degrees F, Piston Material Ductile Iron, Tube Material Precision Honed Steel, Tie Rods High Tensile, Finish Black, Includes Pins and Clips, Pin Dia. 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Fluidic Muscle DMSP-20-100N-RM-CM (DMSP-20-100N-RM-CM)
- GLOBAL GSC-300-B Set Screw Collar (GSC-300-B)
- EZO Ball Bearing, 0.1875in Dia, 33 lb, Flanged (SFRW156ZZA3MC3SRL)
- DAYTON Adjustable Slide Rails, NEMA 180/210, PR (6YTP7)
- MAXIM Hyd Cylinder, 3-1/2 In Bore, 10 In Stroke (288-351)
- MAXIM WC Welded Hydraulic Cylinder: 3 Bore x 20 Stroke - 1.5 Rod (288435)
- MAXIM WC Welded Hydraulic Cylinder 4 Bore, 8 ASAE Stroke, 2 Rod (288454)
- MAXIM Hyd Cylinder, 4 In Bore, 24 In Stroke (218-305)
- MAXIM Hydraulic Cylinder, 3 In Bore, 8 In Stroke (218-335)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 1.5 Bore x 10 Stroke - 1 Rod (400508)
- CHIEF LD Loader Welded Hydraulic Cylinder: 2.25 Bore x 23.25 Stroke - 1.5 Rod (288608)
- Maxim Double Acting Hydraulic Cylinders