Shop All Double Acting Hydraulic Cylinders
Maxim
Hyd Cylinder, 3 In Bore, 16 In Stroke
Mfr # 218-339
Zoro # G1591414
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Style Tie-Rod
- Bore Dia. 3 in
- Stroke Length 16 in
- Max. Pressure 2,500 psi
- Retracted Length 26 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 218-339
- Zoro # G1591414
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 3 in |
Stroke Length | 16 in |
Retracted Length | 26 1/4 in |
Rod Dia. | 1 1/4 in |
Port Size | 1/2 in NPT |
Extended Length | 42 1/4 in |
Rod Thread Size | 1-1/4"-12 |
Bore Dia. (In.) | 3 |
Dimension B (In.) | 2.625 |
Dimension C (In.) | 1.125 |
Dimension D (In.) | 2.125 |
Rod Dia. (In.) | 1-1/4 |
Dimension A (In.) | 0.189 |
Port Size (NPT) | 1/2" |
Pin Dia. | 1 1/4 in |
Dimension E (In.) | 1.625 |
Description
Hydraulic Cylinder, Tie-Rod, Bore Dia. 3 in, Stroke Length 16 in, Rod Dia. 1 1/4 in, Retracted Length 26 1/4 in, Port Size 1/2 in NPT, Extended Length 42 1/4 in, Max. Pressure 2,500 psi, Temp. Range -20 Degrees to 220 Degrees F, Piston Material Ductile Iron, Tube Material Precision Honed Steel, Tie Rods High Tensile, Finish Black, Includes Pins and Clips, Pin Dia. 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY Mfg. L8250FZ Hose Reel (LE334645)
- SPEEDAIRE Coupler Body, (F)NPT, 1/4, Steel (30E714)
- ARROW PNEUMATICS Male Alum Pneumatic Silencer, 1/4", PK5 (ASQF-2M)
- BESTORQ Aftermarket MASSEY FERGUSON 767356M1 Replacement Belt, A47 (A47)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 16 In Stroke (288-326)
- MAXIM WC Welded Hydraulic Cylinder: 2 Bore x 14 Stroke - 1.25 Rod (288406)
- MAXIM Hyd Cylinder, 3 In Bore, 18 In Stroke (288-340)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 2.5 Bore x 12 Stroke - 1.5 Rod (400522)
- MAXIM Hyd Cylinder, 3 1/2 In Bore, 16 In Stroke (218-354)
- MAXIM Hyd Cylinder, 3 In Bore, 10 In Stroke (288-336)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2.5 Bore x 8 ASAE Stroke - 1.125 Rod. (297095)
- Maxim Hydraulic Cylinders