Shop All Double Acting Hydraulic Cylinders
Maxim
Hyd Cylinder, 3 In Bore, 12 In Stroke
Mfr # 288-337
Zoro # G1442271
original price:
$337.44
14% off
new price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3 in
- Stroke Length 12 in
- Max. Pressure 3,000 psi
- Retracted Length 20 in
- Rod Dia. 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 288-337
- Zoro # G1442271
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 3 in |
Stroke Length | 12 in |
Retracted Length | 20 in |
Rod Dia. | 1 1/2 in |
Port Size | #4 SAE |
Extended Length | 32 in |
Dimension C (In.) | 2.251 |
Rod Dia. (In.) | 1-1/2 |
Pin Dia. | 1 in |
Dimension B (In.) | 3.740 |
Dimension E (In.) | 0.750 |
Dimension D (In.) | 2.126 |
Bore Dia. (In.) | 3 |
Port Size (SAE) | #8 |
Dimension A (In.) | 0.188 |
Description
Welded Hydraulic Cylinder, Double Acting, Bore Dia. 3 in, Stroke Length 12 in, Rod Dia. 1 1/2 in, Retracted Length 20 in, Extended Length 32 in, Port Size #4 SAE, Max. Pressure 3,000 psi, Temp. Range -20 Degrees to 220 Degrees F, Ductile Iron Piston Material, Precision Honed Steel Tubes, Polypak Rod Seal Type, High Tensile Tie Rods, Black Finish, Pin Dia. 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 40mm I. D., 52mm O. D., 7mm W (40527TCV)
- FASCO HVAC Motor, 1/20 HP, 1550 rpm, 460V, 3.3 (D186)
- RULAND Coupling, 4 Beam Clamp, 8mmx8mm (MWC25-8-8-SS)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 934753Q, Pressure Line, 6 micron (ZX-934753Q)
- MAXIM Hyd Cylinder, 3 1/2 In Bore, 36 In Stroke (218-328)
- MAXIM Hyd Cylinder, 2 In Bore, 36 In Stroke (218-314)
- MAXIM Hyd Cylinder, 1-1/2 In Bore, 16 In Stroke (288-306)
- MAXIM Hyd Cylinder, 4 In Bore, 10 In Stroke (288-366)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 2 Bore x 10 Stroke - 1.25 Rod (400513)
- MAXIM Hyd Cylinder, 4 In Bore, 24 In Stroke (288-372)
- CHIEF WT Welded Hydraulic Cylinder: 6 Bore x 24 Stroke - 3 Rod (216144)
- Maxim Hydraulic Cylinders