Shop All Double Acting Hydraulic Cylinders
Maxim
Hyd Cylinder, 3 In Bore, 10 In Stroke
Mfr # 288-336
Zoro # G2473904
original price:
$273.31
22% off
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3 in
- Stroke Length 10 in
- Max. Pressure 3,000 psi
- Retracted Length 18 in
- Rod Dia. 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxim
- MFR # 288-336
- Zoro # G2473904
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 3 in |
Stroke Length | 10 in |
Retracted Length | 18 in |
Rod Dia. | 1 1/2 in |
Port Size | #4 SAE |
Extended Length | 28 in |
Dimension A (In.) | 0.188 |
Dimension D (In.) | 2.126 |
Pin Dia. | 1 in |
Dimension C (In.) | 2.251 |
Rod Dia. (In.) | 1-1/2 |
Port Size (SAE) | #8 |
Dimension E (In.) | 0.750 |
Bore Dia. (In.) | 3 |
Dimension B (In.) | 3.740 |
Description
Welded Hydraulic Cylinder, Double Acting, Bore Dia. 3 in, Stroke Length 10 in, Rod Dia. 1 1/2 in, Retracted Length 18 in, Extended Length 28 in, Port Size #4 SAE, Max. Pressure 3,000 psi, Temp. Range -20 Degrees to 220 Degrees F, Ductile Iron Piston Material, Precision Honed Steel Tubes, Polypak Rod Seal Type, High Tensile Tie Rods, Black Finish, Pin Dia. 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Hydraulic Adapter 1/2" Male Jic X 1/2" Female Jic Swivel, 90 deg Elbow (6500-08-08-FG)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 3/4 Bore Dia., 13 # of Teeth (40BS13H X 3/4)
- MASTER PNEUMATIC AID FILTER 1/2 (BFD100-4)
- MAXIM Hyd Cylinder, 3 In Bore, 14 In Stroke (218-338)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 4 In Stroke (218-316)
- MAXIM Hyd Cylinder, 3 1/2 In Bore, 16 In Stroke (218-353)
- MAXIM Hyd Cylinder, 3-1/2 In Bore, 24 In Stroke (288-357)
- MAXIM Hydraulic Cylinder, 2.5" Bore x Seal Kit (204601)
- MAXIM Hyd Cylinder, 2 In Bore, 32 In Stroke (288-318)
- MAXIM WC Welded Hydraulic Cylinder: 4 Bore x 10 Stroke - 2 Rod (288456)
- CHIEF WP Welded Hydraulic Cylinder: 3.5 Bore x 30 Stroke - 1.75 Rod (287282)
- Maxim Hydraulic Cylinders