Shop All Double Acting Hydraulic Cylinders
Maxim
Hyd Cylinder, 3-1/2 In Bore, 6 In Stroke
Mfr # 288-349
Zoro # G3327922
original price:
$263.00
19% off
new price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3.5 in
- Stroke Length 6 in
- Max. Pressure 3,000 psi
- Retracted Length 16 in
- Rod Dia. 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 288-349
- Zoro # G3327922
- UPC # 615986020203
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 3.5 in |
Stroke Length | 6 in |
Retracted Length | 16 in |
Rod Dia. | 1 3/4 in |
Port Size | #8 SAE |
Extended Length | 22 in |
Rod Dia. (In.) | 1-3/4 |
Dimension A (In.) | 0.219 |
Dimension B (In.) | 4.236 |
Bore Dia. (In.) | 3-1/2 |
Dimension D (In.) | 3.862 |
Dimension E (In.) | 1.000 |
Dimension C (In.) | 2.244 |
Pin Dia. | 1 1/4 in |
Port Size (SAE) | #8 |
Description
Welded Hydraulic Cylinder, Double Acting, Bore Dia. 3.5 in, Stroke Length 6 in, Rod Dia. 1 3/4 in, Retracted Length 16 in, Extended Length 22 in, Port Size #8 SAE, Max. Pressure 3,000 psi, Temp. Range -20 Degrees to 220 Degrees F, Ductile Iron Piston Material, Precision Honed Steel Tubes, Polypak Rod Seal Type, High Tensile Tie Rods, Black Finish, Pin Dia. 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Male to Automotive Plug, (M)NPT, 3/8, Steel (J3M3)
- NTN NTN 606Z/33, RadialDeep Groove Ball Brg 6 Mm Id X 17 Mm Od X 6 Mm W Double Shielded, NTN 606Z33 (606Z/33)
- D&D 29" Outside Length, 5/8" Top Width, 1 Ribs (5LK290)
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 2240mm (SPZ2240)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 20 In Stroke (218-324)
- MAXIM Hydraulic Cylinder, 2 In Bore, 4 In Stroke (218-297)
- MAXIM Hydraulic Cylinder, 2 In Bore, 6 In Stroke (218-298)
- MAXIM Hydraulic Cylinder, 2 In Bore, 4 In Stroke (288-307)
- MAXIM WC Welded Hydraulic Cylinder: 2 Bore x 6 Stroke - 1.25 Rod (288401)
- MAXIM Hyd Cylinder, 2 In Bore, 20 In Stroke (218-311)
- CHIEF WX Welded Hydraulic Cylinder: 4 Bore x 12 Stroke - 2 Rod (207494)
- Maxim Double Acting Hydraulic Cylinders