Shop All Double Acting Hydraulic Cylinders
Maxim
Hyd Cylinder, 3-1/2 In Bore, 48 In Stroke
Mfr # 288-362
Zoro # G3009151
product price: $396.99
/ea
Free Shipping & Returns
$396.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3.5 in
- Stroke Length 48 in
- Max. Pressure 3,000 psi
- Retracted Length 58 in
- Rod Dia. 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 288-362
- Zoro # G3009151
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 3.5 in |
Stroke Length | 48 in |
Retracted Length | 58 in |
Rod Dia. | 1 3/4 in |
Port Size | #8 SAE |
Extended Length | 106 in |
Dimension E (In.) | 1.000 |
Bore Dia. (In.) | 3-1/2 |
Dimension C (In.) | 2.244 |
Pin Dia. | 1 1/4 in |
Dimension D (In.) | 3.862 |
Dimension B (In.) | 4.236 |
Rod Dia. (In.) | 1-3/4 |
Dimension A (In.) | 0.219 |
Port Size (SAE) | #8 |
Description
Welded Hydraulic Cylinder, Double Acting, Bore Dia. 3.5 in, Stroke Length 48 in, Rod Dia. 1 3/4 in, Retracted Length 58 in, Extended Length 106 in, Port Size #8 SAE, Max. Pressure 3,000 psi, Temp. Range -20 Degrees to 220 Degrees F, Ductile Iron Piston Material, Precision Honed Steel Tubes, Polypak Rod Seal Type, High Tensile Tie Rods, Black Finish, Pin Dia. 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Standard Tank Valve 1/8 Inch NPT Male (VT2)
- PIX Belt, A Kevlar, 1/2 x 130 in. OC (A128K)
- LIQUIDYNAMICS Oil Pump, 5:1 Ratio, 37" Suction Tube (21094T-S2)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Ball Lock, 1/4"-18 Thread Size (SPHN4-4F)
- MAXIM WC Welded Hydraulic Cylinder: 2 Bore x 18 Stroke - 1.25 Rod (288408)
- MAXIM Hyd Cylinder, 3 1/2 In Bore, 6 In Stroke (218-348)
- MAXIM Hyd Cylinder, 3 1/2 In Bore, 16 In Stroke (218-354)
- MAXIM WC Welded Hydraulic Cylinder: 3.5 Bore x 30 Stroke - 1.75 Rod (288450)
- MAXIM Hyd Cylinder, 3 In Bore, 14 In Stroke (218-338)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 2.5 Bore x 8 Stroke - 1.5 Rod (400520)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 1.5 Bore x 8 Stroke - 1 Rod (400507)
- Maxim Double Acting Hydraulic Cylinders