Shop All Double Acting Hydraulic Cylinders
Maxim
Hyd Cylinder, 3 1/2 In Bore, 48 In Stroke
Mfr # 218-357
Zoro # G1187295
Free Shipping & Returns
$454.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Style Tie-Rod
- Bore Dia. 3 1/2 in
- Stroke Length 48 in
- Max. Pressure 2,500 psi
- Retracted Length 58 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxim
- MFR # 218-357
- Zoro # G1187295
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 3 1/2 in |
Stroke Length | 48 in |
Retracted Length | 58 1/4 in |
Rod Dia. | 1 1/2 in |
Port Size | 1/2 in NPT |
Extended Length | 106 1/4 in |
Rod Dia. (In.) | 1-1/2 |
Dimension C (In.) | 1.125 |
Bore Dia. (In.) | 3-1/2 |
Dimension A (In.) | 0.218 |
Dimension E (In.) | 1.625 |
Port Size (NPT) | 1/2" |
Dimension D (In.) | 2.125 |
Pin Dia. | 1 in |
Dimension B (In.) | 2.625 |
Description
Hydraulic Cylinder, Tie-Rod, Bore Dia. 3 1/2 in, Stroke Length 48 in, Rod Dia. 1 1/2 in, Retracted Length 58 1/4 in, Port Size 1/2 in NPT, Extended Length 106 1/4 in, Max. Pressure 2,500 psi, Temp. Range -20 Degrees to 220 Degrees F, Piston Material Ductile Iron, Tube Material Precision Honed Steel, Tie Rods High Tensile, Finish Black, Includes Pins and Clips, Pin Dia. 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Extra Small/Small Ball Bearing (6005ZZ C3)
- CONTINENTAL 3/4" x 3' Blue EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x MNPT (HZU07530-03-11)
- BANDO 2108 mm Outside Length, 17 mm Top Width, 1 Ribs (B80)
- BROWNING 1 Groove Cast Iron Fhp - Finished Bore Sheave, BK80X 1 3/8 (BK80X 1 3/8)
- MAXIM Hyd Cylinder, 4 In Bore, 36 In Stroke (288-375)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 3 Bore x 8 Stroke - 1.5 Rod (400527)
- MAXIM WC Welded Hydraulic Cylinder: 4 Bore x 20 Stroke - 2 Rod (288461)
- MAXIM Hyd Cylinder, 2 In Bore, 32 In Stroke (288-318)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 20 In Stroke (218-324)
- MAXIM WC Welded Hydraulic Cylinder: 2 Bore x 4 Stroke - 1.25 Rod (288400)
- CHIEF WP Welded Hydraulic Cylinder: 4 Bore x 60 Stroke - 2 Rod (287309)
- Maxim Double Acting Hydraulic Cylinders