Shop All Double Acting Hydraulic Cylinders
Maxim
Hyd Cylinder, 3-1/2 In Bore, 36 In Stroke
Mfr # 288-360
Zoro # G1547962
original price:
$454.19
22% off
new price: $349.99
/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3.5 in
- Stroke Length 36 in
- Max. Pressure 3,000 psi
- Retracted Length 46 in
- Rod Dia. 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 288-360
- Zoro # G1547962
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 3.5 in |
Stroke Length | 36 in |
Retracted Length | 46 in |
Rod Dia. | 1 3/4 in |
Port Size | #8 SAE |
Extended Length | 82 in |
Dimension A (In.) | 0.219 |
Bore Dia. (In.) | 3-1/2 |
Dimension D (In.) | 3.862 |
Dimension E (In.) | 1.000 |
Dimension C (In.) | 2.244 |
Port Size (SAE) | #8 |
Dimension B (In.) | 4.236 |
Pin Dia. | 1 1/4 in |
Rod Dia. (In.) | 1-3/4 |
Description
Welded Hydraulic Cylinder, Double Acting, Bore Dia. 3.5 in, Stroke Length 36 in, Rod Dia. 1 3/4 in, Retracted Length 46 in, Extended Length 82 in, Port Size #8 SAE, Max. Pressure 3,000 psi, Temp. Range -20 Degrees to 220 Degrees F, Ductile Iron Piston Material, Precision Honed Steel Tubes, Polypak Rod Seal Type, High Tensile Tie Rods, Black Finish, Pin Dia. 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Dual Piston Cylinder, 25mmBore, 40mmStrke (CXSM32-40)
- SUPER LUBE Multipurpose Silicone Grease, H1 Food Grade, NLGI Grade 2, 3 Oz. Tube (93003)
- BOSTON GEAR SpurGear, 24DP, 20PA, 15Teeth, Brass (Y2415)
- 3M Internal Muffler A0062, 1/pk (28121)
- MAXIM Hydraulic Cylinder, 4 In Bore, 8 In Stroke (218-360)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 1.5 Bore x 14 Stroke - 1 Rod (400510)
- MAXIM Hyd Cylinder, 1-1/2 In Bore, 6 In Stroke (288-301)
- MAXIM WC Welded Hydraulic Cylinder: 3 Bore x 14 Stroke - 1.5 Rod (288432)
- MAXIM Hyd Cylinder, 3 In Bore, 36 In Stroke (218-345)
- MAXIM Hyd Cylinder, 2 In Bore, 10 In Stroke (288-310)
- PRINCE Cylinder, hyd, 2 1/2 In Bore x 8 In Stroke (SAE-7008)
- Maxim Double Acting Hydraulic Cylinders