Shop All Double Acting Hydraulic Cylinders
Maxim
Hyd Cylinder, 3-1/2 In Bore, 30 In Stroke
Mfr # 288-358
Zoro # G2896582
original price:
$525.18
9% off
new price: $472.99
/ea
Free Shipping & Returns
$472.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3.5 in
- Stroke Length 30 in
- Max. Pressure 3,000 psi
- Retracted Length 40 in
- Rod Dia. 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 288-358
- Zoro # G2896582
- UPC # 615986020296
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 3.5 in |
Stroke Length | 30 in |
Retracted Length | 40 in |
Rod Dia. | 1 3/4 in |
Port Size | #8 SAE |
Extended Length | 70 in |
Pin Dia. | 1 1/4 in |
Dimension B (In.) | 4.236 |
Dimension E (In.) | 1.000 |
Dimension D (In.) | 3.862 |
Bore Dia. (In.) | 3-1/2 |
Rod Dia. (In.) | 1-3/4 |
Dimension A (In.) | 0.219 |
Port Size (SAE) | #8 |
Dimension C (In.) | 2.244 |
Description
Welded Hydraulic Cylinder, Double Acting, Bore Dia. 3.5 in, Stroke Length 30 in, Rod Dia. 1 3/4 in, Retracted Length 40 in, Extended Length 70 in, Port Size #8 SAE, Max. Pressure 3,000 psi, Temp. Range -20 Degrees to 220 Degrees F, Ductile Iron Piston Material, Precision Honed Steel Tubes, Polypak Rod Seal Type, High Tensile Tie Rods, Black Finish, Pin Dia. 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/4"-18 Thread Size, H Series (BVHC4-4MV)
- D&D Timing Belt, H, 2 x 100in PL, T200 (1000H200)
- KIPP Oil Level Sight Glass Press-In With Reflector, D1=20, D=24, Thermoplastic (K0446.2420)
- INA Drawn Cup Needle Roller Bearing, #Hk2526, #HK2526 (HK2526)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 2 Bore x 24 Stroke - 1.25 Rod (400516)
- MAXIM WC Welded Hydraulic Cylinder: 3 Bore x 6 Stroke - 1.5 Rod (288427)
- MAXIM Hyd Cylinder, 4 In Bore, 14 In Stroke (288-368)
- MAXIM WC Welded Hydraulic Cylinder: 2.5 Bore x 8 ASAE Stroke - 1.5 Rod (288415)
- MAXIM Hyd Cylinder, 4 In Bore, 12 In Stroke (218-362)
- MAXIM WC Welded Hydraulic Cylinder: 3 Bore x 18 Stroke - 1.5 Rod (288434)
- PARKER 2IN 3000PSI 3/4IN DOUBLE ACTING HYDRAULIC CYLINDER (2.00BB2HLT24A0.750)
- Maxim Hydraulic Cylinders