Shop All Double Acting Hydraulic Cylinders
Maxim
Hyd Cylinder, 3-1/2 In Bore, 24 In Stroke
Mfr # 288-357
Zoro # G2414526
original price:
$468.73
5% off
Free Shipping & Returns
$442.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3.5 in
- Stroke Length 24 in
- Max. Pressure 3,000 psi
- Retracted Length 34 in
- Rod Dia. 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxim
- MFR # 288-357
- Zoro # G2414526
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 3.5 in |
Stroke Length | 24 in |
Retracted Length | 34 in |
Rod Dia. | 1 3/4 in |
Port Size | #8 SAE |
Extended Length | 58 in |
Dimension B (In.) | 4.236 |
Dimension E (In.) | 1.000 |
Rod Dia. (In.) | 1-3/4 |
Bore Dia. (In.) | 3-1/2 |
Pin Dia. | 1 1/4 in |
Dimension A (In.) | 0.219 |
Port Size (SAE) | #8 |
Dimension D (In.) | 3.862 |
Dimension C (In.) | 2.244 |
Description
Welded Hydraulic Cylinder, Double Acting, Bore Dia. 3.5 in, Stroke Length 24 in, Rod Dia. 1 3/4 in, Retracted Length 34 in, Extended Length 58 in, Port Size #8 SAE, Max. Pressure 3,000 psi, Temp. Range -20 Degrees to 220 Degrees F, Ductile Iron Piston Material, Precision Honed Steel Tubes, Polypak Rod Seal Type, High Tensile Tie Rods, Black Finish, Pin Dia. 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREVOST 1/4" MNPT Steel High Flow Interchange Plug (ERP 076251)
- NUMATICS Blank Station Plate Kit, Mark 3 Series (229-538)
- FESTO Fine Filter Combination LFMBA-1/8-D-MINI-NPT (LFMBA-1/8-D-MINI-NPT)
- DODGE FC-DL-200, Piloted Flange, Non-Expansion, Cast Iron, 2" Bore Dia. (128818)
- MAXIM Hyd Cylinder, 4 In Bore, 16 In Stroke (288-369)
- MAXIM Hydraulic Cylinder, 4" Bore x Seal Kit (204604)
- MAXIM Hyd Cylinder, 3 In Bore, 18 In Stroke (218-341)
- MAXIM Hyd Cylinder, 4 In Bore, 16 In Stroke (218-364)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 2 Bore x 6 Stroke - 1.25 Rod (400511)
- MAXIM Hyd Cylinder, 2 In Bore, 24 In Stroke (288-316)
- CHIEF WX Welded Hydraulic Cylinder: 3 Bore x 42 Stroke - 1.5 Rod (207454)
- Maxim Hydraulic Cylinders